Shop All Double Acting Hydraulic Cylinders
Maxim
WC Welded Hydraulic Cylinder: 3 Bore x 16 Stroke - 1.5 Rod
Mfr # 288433
Zoro # G4735241
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3 in
- Stroke Length 16 in
- Max. Pressure 3000
- Retracted Length 26.25 in
- Rod Dia. 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 288433
- Zoro # G4735241
- UPC # 615986019405
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 3 in |
Stroke Length | 16 in |
Retracted Length | 26.25 in |
Rod Dia. | 1.5 in |
Port Size | SAE 8 |
Extended Length | 42.25 in |
Pin Diameter | 1 in |
Details
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 21200 lbs |
Max Pressure PSI | 3000 |
Extended | 42.25 in |
Retracted | 26.25 in |
Weight | 31.08 lbs. |
Description
This 3 in bore x 16 in stroke Maxim WC Welded Hydraulic Cylinder is a high-quality welded cylinder with clevis mounts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY 3-Phase Belt Drive Motor, 1 1/2 HP, 56H Frame, 200-230/460V AC Voltage, 3,450 Nameplate RPM (H843V1)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1-11/16" Bore (SF-27)
- WHATMAN PZ 001 Tweezers, stainless steel (10477602)
- SENQCIA HI-MAX 12B-2 Cl Sc Type Bs RllrChn, Double Strand, 3/4" Pitch, 12B-2Hmcl, PK5 (12B-2HMCL)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 2.5 Bore x 36 Stroke - 1.75 Rod (400526)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 2 Bore x 12 Stroke - 1.25 Rod (400514)
- MAXIM Hydraulic Cylinder, 2 In Bore, 4 In Stroke (218-297)
- MAXIM Hyd Cylinder, 3 In Bore, 36 In Stroke (288-345)
- MAXIM Hyd Cylinder, 3-1/2 In Bore, 10 In Stroke (288-351)
- MAXIM Hyd Cylinder, 3 In Bore, 12 In Stroke (288-337)
- CHIEF WX Welded Hydraulic Cylinder: 5 Bore x 24 Stroke - 2.5 Rod (207530)
- Maxim Hydraulic Cylinders