Shop All Double Acting Hydraulic Cylinders
Maxim
WC Welded Hydraulic Cylinder: 3 Bore x 12 Stroke - 1.5 Rod
Mfr # 288431
Zoro # G4735162
original price:
$296.99
9% off
new price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3 in
- Stroke Length 12 in
- Max. Pressure 3000
- Retracted Length 22.25 in
- Rod Dia. 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 288431
- Zoro # G4735162
- UPC # 615986019382
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 3 in |
Stroke Length | 12 in |
Retracted Length | 22.25 in |
Rod Dia. | 1.5 in |
Port Size | SAE 8 |
Extended Length | 34.25 in |
Pin Diameter | 1 in |
Details
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 21200 lbs |
Extended | 34.25 in |
Max Pressure PSI | 3000 |
Retracted | 22.25 in |
Weight | 26.9 lbs. |
Description
This 3 in bore x 12 in stroke Maxim WC Welded Hydraulic Cylinder is a high-quality welded cylinder with clevis mounts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3/8" x 15 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB03830-15-43)
- DDS Shaft Seal, 20 x 47 x 10 mm., TC, Nitrile Rubber (204710TC)
- HERITAGE Elbow, 1/8"-27PTFx1/8"-27NPTF, 90 deg, CSZ3 (H44701Z3)
- COXREELS Coxreels 1/2" x 50 ft. Spring Hose Reel, Max 300 psi, w/Hose (SH-N-450)
- MAXIM Hyd Cylinder, 3 In Bore, 12 In Stroke (288-337)
- MAXIM Hyd Cylinder, 3 In Bore, 18 In Stroke (218-341)
- MAXIM WC Welded Hydraulic Cylinder: 3 Bore 36 Stroke 1.5 Rod Dia (288438)
- MAXIM Hyd Cylinder, 3 1/2 In Bore, 18 In Stroke (218-355)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 1 Bore x 10 Stroke - .625 Rod (400503)
- MAXIM WC Welded Hydraulic Cylinder: 3.5 Bore x 30 Stroke - 1.75 Rod (288450)
- ENERPAC RR308, 32.5 ton Capacity, 8.25 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RR308)
- Maxim Hydraulic Cylinders