Shop All Double Acting Hydraulic Cylinders
Maxim
WC Welded Hydraulic Cylinder: 3 Bore 30 Stroke 1.5 Rod Dia
Mfr # 288437
Zoro # G4735381
original price:
$300.68
15% off
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3 in
- Stroke Length 30 in
- Max. Pressure 3000
- Retracted Length 40.25 in
- Rod Dia. 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxim
- MFR # 288437
- Zoro # G4735381
- UPC # 615986019443
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 3 in |
Stroke Length | 30 in |
Retracted Length | 40.25 in |
Rod Dia. | 1.5 in |
Port Size | SAE 8 |
Extended Length | 70.25 in |
Pin Diameter | 1 in |
Details
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 11510 lbs |
Max Pressure PSI | 3000 |
Extended | 70.25 in |
Retracted | 40.25 in |
Weight | 46 lbs. |
Description
This 3 in bore x 30 in stroke Maxim WC Welded Hydraulic Cylinder is a high-quality welded cylinder with clevis mounts.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC FSH14, 14 Ton, Hydraulic Industrial Spreader, 3.16 in Maximum Spread (FSH14)
- ARO Solenoid Air Control Valve, 1/4 In, 3-Way (CAT66P-000-N)
- NSK NSK 6210, 6200 Series Single Row Deep Groove Ball Bearing (6210)
- BCA Round Bore Ball Brg -1.938 In ID X 3.5433 In OD X 1.189 In W; Double Sealed, #DC210TT2 (DC210TT2)
- MAXIM Hyd Cylinder, 3 In Bore, 18 In Stroke (288-340)
- MAXIM Hyd Cylinder, 2 In Bore, 10 In Stroke (288-310)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 8 In Stroke (218-318)
- MAXIM Hyd Cylinder, 3 1/2 In Bore, 12 In Stroke (218-351)
- MAXIM Hydraulic Cylinder, 3 In Bore, 8 In Stroke (218-335)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 3 Bore x 10 Stroke - 1.5 Rod (400528)
- CHIEF WC Welded Hydraulic Cylinder: 3.5 Bore x 18 Stroke - 1.75 Rod (287050)
- Maxim Hydraulic Cylinders