Shop All Double Acting Hydraulic Cylinders
Maxim
WC Welded Hydraulic Cylinder: 2.5 Bore x 8 ASAE Stroke - 1.5 Rod
Mfr # 288415
Zoro # G4735077
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2.5 in
- Stroke Length 8 ASAE
- Max. Pressure 3000
- Retracted Length 20.25 in
- Rod Dia. 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 288415
- Zoro # G4735077
- UPC # 615986019221
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 2.5 in |
Stroke Length | 8 ASAE |
Retracted Length | 20.25 in |
Rod Dia. | 1.5 in |
Port Size | SAE 8 |
Extended Length | 28.25 in |
Pin Diameter | 1 in |
Details
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 14720 lbs |
Max Pressure PSI | 3000 |
Extended | 28.25 in |
Retracted | 20.25 in |
Weight | 21.38 lbs. |
Description
Hydraulic Cylinder,2.5 In. Bore x 8 In. ASAE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Straight 5/16 in Hose I.D, 1/8"-27 Thread (707002-0502)
- WEATHERHEAD Fl Fitting, Crimp, 1-1/2" Hose, 1-1/2" Fl (24Z-G54)
- B B MANUFACTURING TL16H100-1008, Timing Pulley, Steel, Black Oxide, (TL16H100-1008)
- INA Thrust Washer, Inside Dia. 1.375 In (TWC2233)
- MAXIM WC Welded Hydraulic Cylinder: 4 Bore x 6 Stroke - 2 Rod (288453)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 3 Bore x 8 Stroke - 1.5 Rod (400527)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 1.5 Bore x 8 Stroke - 1 Rod (400507)
- MAXIM Hydraulic Cylinder, 2.5" Bore x Seal Kit (204601)
- MAXIM HPU, Double Acting, 1.3 GPM, 4 qt., Poly (253204)
- MAXIM WC Welded Hydraulic Cylinder: 3 Bore 36 Stroke 1.5 Rod Dia (288438)
- MAXIM Hyd Cylinder, 3 In Bore, 24 In Stroke (218-343)
- Maxim Hydraulic Cylinders