Shop All Double Acting Hydraulic Cylinders
Maxim
WC Welded Hydraulic Cylinder: 2.5 Bore x 4 Stroke - 1.5 Rod
Mfr # 288413
Zoro # G4735040
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2.5 in
- Stroke Length 4 in
- Max. Pressure 3000
- Retracted Length 14.25 in
- Rod Dia. 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 288413
- Zoro # G4735040
- UPC # 615986019207
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 2.5 in |
Stroke Length | 4 in |
Retracted Length | 14.25 in |
Rod Dia. | 1.5 in |
Port Size | SAE 8 |
Extended Length | 18.25 in |
Pin Diameter | 1 in |
Details
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 14720 lbs |
Max Pressure PSI | 3000 |
Extended | 18.25 in |
Retracted | 14.25 in |
Weight | 16.53 lbs. |
Description
Hydraulic Cylinder,2.5 In. Bore x 4 In. Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUMATICS Solenoid Air Control Valve, 1/8 In, 120VAC (031SA4002060T30)
- GLOBAL G2SC-250-SS Two-Piece Clamping Collar (G2SC-250-SS)
- NTN Flange Bearing, 2-Bolt, Ball, 5/8" Bore (UCFLU-5/8M)
- D&D 31" Outside Length, 1/2" Top Width, 1 Ribs (A29/4L310)
- MAXIM Hyd Cylinder, 3 1/2 In Bore, 18 In Stroke (218-355)
- MAXIM Hyd Cylinder, 3 In Bore, 10 In Stroke (218-336)
- MAXIM Hyd Cylinder, 2 In Bore, 10 In Stroke (218-306)
- MAXIM Hyd Cylinder, 4 In Bore, 10 In Stroke (218-361)
- MAXIM WC Welded Hydraulic Cylinder: 3 Bore x 12 Stroke - 1.5 Rod (288431)
- MAXIM WC Welded Hydraulic Cylinder: 3.5 Bore x 14 Stroke - 1.75 Rod (288445)
- CHIEF WT Welded Hydraulic Cylinder: 2.5 Bore x 8 Stroke - 1.5 Rod (212715)
- Maxim Double Acting Hydraulic Cylinders