Shop All Double Acting Hydraulic Cylinders
Maxim
WC Welded Hydraulic Cylinder: 2.5 Bore x 36 Stroke - 1.5 Rod
Mfr # 288425
Zoro # G4735147
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2.5 in
- Stroke Length 36 in
- Max. Pressure 3000
- Retracted Length 46.25 in
- Rod Dia. 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxim
- MFR # 288425
- Zoro # G4735147
- UPC # 615986019320
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 2.5 in |
Stroke Length | 36 in |
Retracted Length | 46.25 in |
Rod Dia. | 1.5 in |
Port Size | SAE 8 |
Extended Length | 82.25 in |
Pin Diameter | 1 in |
Details
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 8010 lbs |
Extended | 82.25 in |
Max Pressure PSI | 3000 |
Retracted | 46.25 in |
Weight | 43.21 lbs. |
Description
This 2.5 in bore x 36 in stroke Maxim WC Welded Hydraulic Cylinder is a high-quality welded cylinder with clevis mounts.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 40 x 80 x 8 mm., Nitrile Rubber (408008TC)
- EATON Remote Keypad Kit, 4.0in.Dx4.0in.H (DXG-KEY-RMTKIT)
- ALLEN BRADLEY Ac Drive 25AD030N104 (25A-D030N104)
- U.S. MOTORS GP Motor, 1/3 HP, 1725V RPM, 115, 48Z (D13B2N4Z9)
- MAXIM Hydraulic Cylinder, 2 In Bore, 8 In Stroke (218-300)
- MAXIM Hyd Cylinder, 3-1/2 In Bore, 14 In Stroke (288-353)
- MAXIM Hyd Cylinder, 3 1/2 In Bore, 8 In Stroke (218-303)
- MAXIM Hyd Cylinder, 2 In Bore, 36 In Stroke (288-319)
- MAXIM WC Welded Hydraulic Cylinder: 3.5 Bore x 10 Stroke - 1.75 Rod (288443)
- MAXIM Hyd Cylinder, 4 In Bore, 36 In Stroke (218-369)
- PHD 40Mm 115Mm Double Acting Pneumatic Cylinder (CRS6U 40X115-M)
- Maxim Double Acting Hydraulic Cylinders