Shop All Double Acting Hydraulic Cylinders
Maxim
WC Welded Hydraulic Cylinder: 2.5 Bore x 32 Stroke - 1.5 Rod
Mfr # 288465
Zoro # G4735287
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2.5 in
- Stroke Length 32 in
- Max. Pressure 3000
- Retracted Length 42.25 in
- Rod Dia. 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 288465
- Zoro # G4735287
- UPC # 615986021460
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 2.5 in |
Stroke Length | 32 in |
Retracted Length | 42.25 in |
Rod Dia. | 1.5 in |
Port Size | SAE 8 |
Extended Length | 74.25 in |
Pin Diameter | 1 in |
Details
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 9810 lbs |
Max Pressure PSI | 3000 |
Extended | 74.25 in |
Retracted | 42.25 in |
Weight | 45 lbs. |
Description
This 2.5 in bore x 32 in stroke Maxim WC Welded Hydraulic Cylinder is a high-quality welded cylinder with clevis mounts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IKO Precision Linear Slide Unit, Limited linear motion, #BSP1025SL (BSP1025SL)
- INA Yoke Track Roller, Size 47, Bore 20 mm (NATV20-PP-A)
- BROWNING QD Bushings-600 (SF2)
- FESTO Bolt LF/LOE-D-MIDI (LF/LOE-D-MIDI)
- MAXIM Hyd Cylinder, 2 In Bore, 24 In Stroke (288-316)
- MAXIM Hyd Cylinder, 3 In Bore, 36 In Stroke (218-345)
- MAXIM Hydraulic Cylinder, 2 In Bore, 8 In Stroke (288-309)
- MAXIM Hydraulic Cylinder, 3 In Bore, 6 In Stroke (218-334)
- MAXIM WC Welded Hydraulic Cylinder: 3.5 Bore x 20 Stroke - 1.75 Rod (288448)
- MAXIM Hydraulic Cylinder, 3.5" Bore x Seal Kit (204603)
- CHIEF WX Welded Hydraulic Cylinder: 2.5 Bore x 36 Stroke - 1.375 Rod (207420)
- Maxim Hydraulic Cylinders