Shop All Double Acting Hydraulic Cylinders
Maxim
WC Welded Hydraulic Cylinder: 2.5 Bore x 20 Stroke - 1.5 Rod
Mfr # 288422
Zoro # G4735129
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2.5 in
- Stroke Length 20 in
- Max. Pressure 3000
- Retracted Length 30.25 in
- Rod Dia. 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 288422
- Zoro # G4735129
- UPC # 615986019290
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 2.5 in |
Stroke Length | 20 in |
Retracted Length | 30.25 in |
Rod Dia. | 1.5 in |
Port Size | SAE 8 |
Extended Length | 50.25 in |
Pin Diameter | 1 in |
Details
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 14720 lbs |
Extended | 50.25 in |
Max Pressure PSI | 3000 |
Retracted | 30.25 in |
Weight | 33 lbs. |
Description
Hydraulic Cylinder,2.5 In. Bore x20 In. Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL HC7500SDT4H, Suction, 25 micron (ZX-HC7500SDT4H)
- NTN Actuator, 24VDC, Rated Load 112 lb (ND3L-24-20-250-IP65-A357)
- PIX Belt, SPA, 13 x 1682mm LP (SPA1682)
- BLUE DEMON Water-Based Anti-Spatter, 16 oz., Can (BDAS-W-16OZC)
- MAXIM Hyd Cylinder, 4 In Bore, 36 In Stroke (218-369)
- MAXIM Hydraulic Cylinder, 2 In Bore, 4 In Stroke (288-307)
- MAXIM Hyd Cylinder, 3 In Bore, 40 In Stroke (288-346)
- MAXIM WC Welded Hydraulic Cylinder: 3.5 Bore x 14 Stroke - 1.75 Rod (288445)
- MAXIM Hyd Cylinder, 1-1/2 In Bore, 10 In Stroke (288-303)
- MAXIM WC Welded Hydraulic Cylinder: 4 Bore x 20 Stroke - 2 Rod (288461)
- MAXIM Hyd Cylinder, 4 In Bore, 10 In Stroke (218-361)
- Maxim Double Acting Hydraulic Cylinders