Shop All Double Acting Hydraulic Cylinders
Maxim
WC Welded Hydraulic Cylinder: 2.5 Bore x 18 Stroke - 1.5 Rod
Mfr # 288421
Zoro # G4735138
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2.5 in
- Stroke Length 18 in
- Max. Pressure 3000
- Retracted Length 28.25 in
- Rod Dia. 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 288421
- Zoro # G4735138
- UPC # 615986019283
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 2.5 in |
Stroke Length | 18 in |
Retracted Length | 28.25 in |
Rod Dia. | 1.5 in |
Port Size | SAE 8 |
Extended Length | 46.25 in |
Pin Diameter | 1 in |
Details
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 14720 lbs |
Extended | 46.25 in |
Max Pressure PSI | 3000 |
Retracted | 28.25 in |
Weight | 29.98 lbs. |
Description
Hydraulic Cylinder,2.5 In. Bore x18 In. Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 150.0 in-lb Max. Torque, 90 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1LPP1)
- CHIEF WC Welded Hydraulic Cylinder: 2 Bore x 10 Stroke - 1.125 Rod (287005)
- DODGE Eccentric Collar Ball Bearings, SXR 2-Bolt Flange Bearings, F2B-SXR-100 MULTIPAK (131058 F2B SXR 100)
- SPEEDAIRE Air Filter, For Use With Mfr. Model Number: 2MLW4 (PN22N024G)
- MAXIM Hyd Cylinder, 2 In Bore, 12 In Stroke (218-307)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 24 In Stroke (218-325)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 3 Bore x 24 Stroke - 1.5 Rod (400531)
- MAXIM Hyd Cylinder, 3 1/2 In Bore, 30 In Stroke (218-327)
- MAXIM Hydraulic Cylinder, 4" Bore x Seal Kit (204604)
- MAXIM Hyd Cylinder, 4 In Bore, 10 In Stroke (218-361)
- CHIEF WX Welded Hydraulic Cylinder: 3.5 Bore x 48 Stroke - 1.75 Rod (207486)
- Maxim Hydraulic Cylinders