Shop All Double Acting Hydraulic Cylinders
Maxim
WC Welded Hydraulic Cylinder: 2 Bore x 8 ASAE Stroke - 1.25 Rod
Mfr # 288402
Zoro # G4735698
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2 in
- Stroke Length 8 ASAE
- Max. Pressure 3000
- Retracted Length 20.25 in
- Rod Dia. 1.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxim
- MFR # 288402
- Zoro # G4735698
- UPC # 615986019092
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 2 in |
Stroke Length | 8 ASAE |
Retracted Length | 20.25 in |
Rod Dia. | 1.25 in |
Port Size | SAE 6 |
Extended Length | 28.25 in |
Pin Diameter | 1 in |
Details
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 9420 lbs |
Max Pressure PSI | 3000 |
Extended | 28.25 in |
Retracted | 20.25 in |
Weight | 16.98 lbs. |
Description
This 2 in bore x 8 ASAE stroke Maxim WC Welded Hydraulic Cylinder is a high-quality welded cylinder with clevis mounts.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYTOX Lubricant Oil, GPL-106, Dropper Bottle, 1 Oz. (GPL-106)
- FESTO Standards-Based Cylinder DSNU-16-150-PPS-A (DSNU-16-150-PPS-A)
- BUYERS PRODUCTS 4 Bolt Flange 2 Inch Adapter Kit (B433232U)
- SKF SKF 6001 2Z, Single Row Ball Bearings (6001 2Z)
- MAXIM Hyd Cylinder, 3-1/2 In Bore, 24 In Stroke (288-357)
- MAXIM Hyd Cylinder, 2 In Bore, 36 In Stroke (218-314)
- MAXIM Hydraulic Cylinder, 2" Bore x Seal Kit (204600)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 3 Bore x 24 Stroke - 1.5 Rod (400531)
- MAXIM WC Welded Hydraulic Cylinder: 3 Bore x 10 Stroke - 1.5 Rod (288430)
- MAXIM WC Welded Hydraulic Cylinder: 2.5 Bore x 14 Stroke - 1.5 Rod (288419)
- CHIEF WC Welded Hydraulic Cylinder: 4 Bore x 20 Stroke - 2 Rod (287064)
- Maxim Hydraulic Cylinders