Shop All Double Acting Hydraulic Cylinders
Maxim
WC Welded Hydraulic Cylinder: 2 Bore x 6 Stroke - 1.25 Rod
Mfr # 288401
Zoro # G4735792
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2 in
- Stroke Length 6 in
- Max. Pressure 3000
- Retracted Length 16.25 in
- Rod Dia. 1.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 288401
- Zoro # G4735792
- UPC # 615986019085
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 2 in |
Stroke Length | 6 in |
Retracted Length | 16.25 in |
Rod Dia. | 1.25 in |
Port Size | SAE 6 |
Extended Length | 22.25 in |
Pin Diameter | 1 in |
Details
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 9420 lbs |
Extended | 22.25 in |
Max Pressure PSI | 3000 |
Retracted | 16.25 in |
Weight | 14.77 lbs. |
Description
This 2 in bore x 6 in stroke Maxim WC Welded Hydraulic Cylinder is a high-quality welded cylinder with clevis mounts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSITECH Condenser Fan Motor, 1/4HP, 208-230V (WG840728)
- SUPERIOR ELECTRIC Replacement Ball Bearing - ID 13 mm x OD 32 mm x W 10 mm, PK 2 (SE 6201-13RS)
- NTN Tapered Roller Bearing Assy., 4T-32306 (32306)
- TOMPKINS Hydraulic Fitting-Flange20FP-20FL C62 FLANGE PAD (W44-20-20)
- MAXIM Hyd Cylinder, 4 In Bore, 48 In Stroke (218-370)
- MAXIM Hyd Cylinder, 3-1/2 In Bore, 18 In Stroke (288-355)
- MAXIM Hydraulic Cylinder, 4 In Bore, 4 In Stroke (288-363)
- MAXIM Hyd Cylinder, 2 In Bore, 14 In Stroke (288-312)
- MAXIM Hydraulic Cylinder, 3 In Bore, 8 In Stroke (288-335)
- MAXIM WC Welded Hydraulic Cylinder: 3.5 Bore x 10 Stroke - 1.75 Rod (288443)
- PHD 32Mm 25Mm Double Acting Pneumatic Cylinder (CRD6U 32 X 25-M)
- Maxim Hydraulic Cylinders