Shop All Double Acting Hydraulic Cylinders
Maxim
WC Welded Hydraulic Cylinder: 2 Bore x 18 Stroke - 1.25 Rod
Mfr # 288408
Zoro # G4735838
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2 in
- Stroke Length 18 in
- Max. Pressure 3000
- Retracted Length 28.25 in
- Rod Dia. 1.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxim
- MFR # 288408
- Zoro # G4735838
- UPC # 615986019153
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 2 in |
Stroke Length | 18 in |
Retracted Length | 28.25 in |
Rod Dia. | 1.25 in |
Port Size | SAE 6 |
Extended Length | 46.25 in |
Pin Diameter | 1 in |
Details
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 9420 lbs |
Extended | 46.25 in |
Max Pressure PSI | 3000 |
Retracted | 28.25 in |
Weight | 23.37 lbs. |
Description
This 2 in bore x 18 in stroke Maxim WC Welded Hydraulic Cylinder is a high-quality welded cylinder with clevis mounts.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS L-Jaw Coupling Hub, L150, Sint Iron, 1-7/8" (L150178)
- D&D 44" Outside Length, 1/2" Top Width, 1 Ribs (A42/4L440)
- RULAND Shaft Collar, D-Bore, 2Pc, 1 In, 303 SS (SPD-16-SS)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1/4-18, 1/8-27, Straight (2081-4-2S)
- MAXIM Hyd Cylinder, 3 1/2 In Bore, 14 In Stroke (218-352)
- MAXIM Hydraulic Cylinder, 3 In Bore, 4 In Stroke (218-333)
- MAXIM Hyd Cylinder, 3 In Bore, 12 In Stroke (218-337)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 1.5 Bore x 4 Stroke - 1 Rod (400505)
- MAXIM Hyd Cylinder, 3 In Bore, 16 In Stroke (218-340)
- MAXIM Hyd Cylinder, 4 In Bore, 24 In Stroke (288-372)
- CHIEF WT Welded Hydraulic Cylinder: 3.5 Bore x 36 Stroke - 2 Rod (212754)
- Maxim Hydraulic Cylinders