Shop All Double Acting Hydraulic Cylinders
Maxim
WC Welded Hydraulic Cylinder: 2 Bore x 16 Stroke - 1.25 Rod
Mfr # 288407
Zoro # G4735759
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2 in
- Stroke Length 16 in
- Max. Pressure 3000
- Retracted Length 26.25 in
- Rod Dia. 1.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 288407
- Zoro # G4735759
- UPC # 615986019146
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 2 in |
Stroke Length | 16 in |
Retracted Length | 26.25 in |
Rod Dia. | 1.25 in |
Port Size | SAE 6 |
Extended Length | 42.25 in |
Pin Diameter | 1 in |
Details
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 9420 lbs |
Extended | 42.25 in |
Max Pressure PSI | 3000 |
Retracted | 26.25 in |
Weight | 21.83 lbs. |
Description
This 2 in bore x 16 in stroke Maxim WC Welded Hydraulic Cylinder is a high-quality welded cylinder with clevis mounts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE 1210 X 1 1/8 Keyway Taper Locking Bushing (1210 1-1/8 BORE)
- GENTEQ Electric Motor, ECM, Open Air-Over, 1 HP (6210E)
- FESTO Quick Exhaust Valve SEU-1/2-NPT (SEU-1/2-NPT)
- POWERDRIVE 1" Fixed Bore V-Belt Pulley 2.95" OD (2BK28-1)
- MAXIM Hyd Cylinder, 4 In Bore, 36 In Stroke (218-369)
- MAXIM Hyd Cylinder, 3 In Bore, 36 In Stroke (288-345)
- MAXIM Hyd Cylinder, 4 In Bore, 24 In Stroke (288-372)
- MAXIM WC Welded Hydraulic Cylinder: 3 Bore 36 Stroke 1.5 Rod Dia (288438)
- MAXIM Hyd Cylinder, 3 In Bore, 30 In Stroke (288-343)
- MAXIM Hyd Cylinder, 2 In Bore, 10 In Stroke (288-310)
- CHIEF LD Loader Welded Hydraulic Cylinder: 2.5 Bore x 23.5 Stroke - 1.5 Rod (288610)
- Maxim Hydraulic Cylinders