Shop All Semi-Flushmount Lights
Maxim
Vesper 2-Light 9.75" Wide Satin Brass / Black Semi-Flush Mount Light
Mfr # 26032SWSBRBK
Zoro # G1879469
product price: $338.00
/ea
Free Shipping & Returns
$338.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Satin Brass / Black
- Height 9.75
- For Use With 8.8184
- Thickness 120
- Width Steel, Marble, Opal Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 26032SWSBRBK
- Zoro # G1879469
- UPC # 783209210875
- Country of Origin China
- Category Semi-Flushmount Lights
Dimensions
Size | Satin Brass / Black |
Height | 9.75 |
Width | Steel, Marble, Opal Glass |
Overall Length | 19 |
Length | Satin Brass / Black |
Overall Height | 20 |
Details
For Use With | 8.8184 |
Thickness | 120 |
ADA Compliant | No |
Dimmable | Yes |
Number of Bulbs | 2 |
Collection | Vesper |
Maximum Wattage Per Bulb | 60 |
Bulb Type | E26 Medium Incandescent |
Shade Finish | Satin White |
Shade Material | Glass |
Description
Inspired by both Mid Century Modern and Scandinavian Contemporary this collection spans a large breadth of today's interior design. Straight tubing finished in Satin Brass supports hand blown Satin White cased glass globes. Black accents of metal and Black marble add dramatic detail and upscale appeal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp Fc16t10/cw replacement light bulb lamp (FC16T10/CW LIGHT BULB / LAMP)
- ENERGIZER FLASHLIGHTS, LED, 2SLIM&2 STD PK (EVEEVM5511S)
- LITHONIA LIGHTING Drywall Grid Adapter Kit, F/2x4ft Troffer (DGA24)
- MIDWEST FASTENER #10 x 100' Ball Chain Reel Brass (17606)
- MAXIM Bongo 3-Light 18" Wide Satin Nickel Semi-Flush Mount Light (10014WLSN)
- MAXIM Acadia 1-Light 8.75" Wide Satin Nickel Semi-Flush Mount Light (12270CDSN)
- PROGRESS LIGHTING Ridgecrest Collection Satin White Four-Head Multi-Directional Track (P900012-028)
- PROGRESS LIGHTING One-Light Multi Directional Roundback Wall/Ceiling Fixture (P6144-174)
- Z-LITE Malcalester 4 Light Semi Flush Mount, Matte Black & White (481SF15-MB-BN)
- WESTINGHOUSE Fixture Ceiling SemiFlush-Mount 60W 2Lght Dunmore 15In Brsh Nkl Frost Glass (6573800)
- DESIGNERS FOUNTAIN 11in Cedar Lane 3-Light Brushed Nickel Ceiling Light Semi Flush Mount (D236M-SF-BN)
- Maxim Semi-Flushmount Lights