Shop All Floor Lamps
Maxim
Vesper 2-Light 7.75" Wide Satin Brass / Black Floor Lamp
Mfr # 26039SWSBRBK
Zoro # G1504512
product price: $638.00
/ea
Free Shipping & Returns
$638.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7.75
- Length Satin Brass / Black
- Number of Bulbs 2
- Shade Material Glass
- Bulb Type E12 Candelabra Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 26039SWSBRBK
- Zoro # G1504512
- UPC # 783209210905
- Country of Origin China
- Category Floor Lamps
Dimensions
Height | 7.75 |
Length | Satin Brass / Black |
Size | Satin Brass / Black |
Width | Steel, Marble, Opal Glass |
Overall Height | 16.5 |
Overall Length | 69 |
Wire Length | 71 |
Details
Number of Bulbs | 2 |
Shade Material | Glass |
Bulb Type | E12 Candelabra Incandescent |
Collection | Vesper |
Dimmable | Yes |
For Use With | 24.2506 |
Thickness | 120 |
Maximum Wattage Per Bulb | 60 |
ADA Compliant | No |
Shade Finish | Satin White |
Description
Inspired by both Mid Century Modern and Scandinavian Contemporary this collection spans a large breadth of today's interior design. Straight tubing finished in Satin Brass supports hand blown Satin White cased glass globes. Black accents of metal and Black marble add dramatic detail and upscale appeal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 25 W B11 Decorative Incandescent Bulb E26 (Medium) Soft White 2 pk (S3734)
- GE LAMPS LED Lamp, 4000K, Indoor, 120V, 15W, Glass (LED15ET8/G/4/840)
- BAYCO Under Hood Light (SLR2120)
- NORWELL Classic Onion Outdoor Wall Light - Black with Clear Glass (1513-BL-CL)
- MAXIM Library 1-Light 11" Wide Heritage Floor Lamp (12228HR)
- ADESSO Adesso Furniture 3133-01 Parker Shelf Lamp with Drawer (3133-01)
- SIMPLE DESIGNS Metal 3-Light Tree Floor Lamp, Black Finish (LF2007-BLK)
- GLOWFLOW 59 in. White Floor Lamp (GL2672055)
- CREEKWOOD HOME Traditional 3 Light Metal Tree Floor Lamp with Metal Adjustable Spotlight Shades, Brushed Nickel (CWF-3003-BN)
- SIMPLE DESIGNS 1 Light Stick Torchiere Floor Lamp (LF1011-SLV)
- HASTINGS HOME Hastings Home Hairpin Legs End Table Floor Lamp with USB Port (456528FCL)
- Maxim Floor Lamps