Shop All Semi-Flushmount Lights
Maxim
Vesper 1-Light 9.75" Wide Satin Brass / Black Semi-Flush Mount Light
Mfr # 26031SWSBRBK
Zoro # G1879992
product price: $244.00
/ea
Free Shipping & Returns
$244.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Satin Brass / Black
- Height 9.75
- Thickness 120
- For Use With 6.6138
- Length Satin Brass / Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 26031SWSBRBK
- Zoro # G1879992
- UPC # 783209210868
- Country of Origin China
- Category Semi-Flushmount Lights
Dimensions
Size | Satin Brass / Black |
Height | 9.75 |
Length | Satin Brass / Black |
Overall Height | 9.75 |
Width | Steel, Marble, Opal Glass |
Overall Length | 19 |
Details
Thickness | 120 |
For Use With | 6.6138 |
Maximum Wattage Per Bulb | 60 |
Collection | Vesper |
Bulb Type | E26 Medium Incandescent |
ADA Compliant | No |
Dimmable | Yes |
Shade Finish | Satin White |
Shade Material | Glass |
Number of Bulbs | 1 |
Description
Inspired by both Mid Century Modern and Scandinavian Contemporary this collection spans a large breadth of today's interior design. Straight tubing finished in Satin Brass supports hand blown Satin White cased glass globes. Black accents of metal and Black marble add dramatic detail and upscale appeal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE 25w Dimmable White G12 Incandescent Light Bulbs Candelabra (E12) Base, 2700K Warm White Light, 50PK (861952)
- TERRACYCLE REGULATED WASTE Jumbo Lamp, Recycling Box, 4 ft. (440-108-VS)
- ILB GOLD Socket, Kulka Leads 1670-Br5-6 (KULKA LEADS 1670-BR5-6)
- GE LAMPS LED, 9 W, T8, Medium Bi-Pin (G13) (LED9BDT8/G2/840)
- MAXIM Vesper 2-Light 9.75" Wide Satin Brass / Black Semi-Flush Mount Light (26032SWSBRBK)
- MAXIM Acadia 1-Light 8.75" Wide Satin Nickel Semi-Flush Mount Light (12270CDSN)
- MAXIM Bongo 3-Light 18" Wide Satin Nickel Semi-Flush Mount Light (10014WLSN)
- GROTE LIGHTING LED AMBER DIRECTIONAL DIS 4PK (78163-1)
- VAXCEL Sierra 3L Semi-Flush Mount (C0121)
- MO-CLAMP Hook Cluster (6325)
- JESCO LIGHTING GROUP 120V 3-Light GU10-50W Waverail, Amber (KDC138AM)
- Maxim Semi-Flushmount Lights