Shop All Table Lamps
This Product is Discontinued
Maxim
Vesper 1-Light 9" Wide Satin Brass / Black Table Lamp (Discontinued)
Mfr # 26038SWSBRBK
Zoro # G1504147
Free Shipping & Returns
This Product is Discontinued
Key Features
- Height 9
- Width Steel, Marble, Opal Glass
- Bulb Type E12 Candelabra Incandescent
- Size Satin Brass / Black
- Length Satin Brass / Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxim
- MFR # 26038SWSBRBK
- Zoro # G1504147
- UPC # 783209210899
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 9 |
Width | Steel, Marble, Opal Glass |
Size | Satin Brass / Black |
Length | Satin Brass / Black |
Overall Length | 22 |
Overall Height | 9 |
Wire Length | 71 |
Details
Bulb Type | E12 Candelabra Incandescent |
For Use With | 7.27518 |
Thickness | 120 |
ADA Compliant | No |
Shade Finish | Satin White |
Collection | Vesper |
Shade Material | Glass |
Number of Bulbs | 1 |
Dimmable | Yes |
Maximum Wattage Per Bulb | 60 |
Description
Inspired by both Mid Century Modern and Scandinavian Contemporary this collection spans a large breadth of today's interior design. Straight tubing finished in Satin Brass supports hand blown Satin White cased glass globes. Black accents of metal and Black marble add dramatic detail and upscale appeal.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.