Shop All Sconces
Maxim
Vesper 1-Light 7" Wide Satin Brass / Black Wall Sconce
Mfr # 26033SWSBRBK
Zoro # G1881989
product price: $88.00
/ea
Free Shipping & Returns
$88.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7
- Width Aluminum, Glass, Steel
- Size Satin Brass / Black
- Thickness 120
- Overall Height 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 7 |
Width | Aluminum, Glass, Steel |
Size | Satin Brass / Black |
Overall Height | 7 |
Length | Satin Brass / Black |
Overall Length | 7 |
Backplate Height | 4.75 |
Wire Length | 10 |
Details
Thickness | 120 |
For Use With | 1.54 |
Bulb Type | E12 Candelabra Incandescent |
Maximum Wattage Per Bulb | 40 |
Number of Bulbs | 1 |
ADA Compliant | No |
Collection | Vesper |
Shade Material | Glass |
Shade Finish | Satin White |
Description
Inspired by both Mid Century Modern and Scandinavian Contemporary this collection spans a large breadth of today's interior design. Straight tubing finished in Satin Brass supports hand blown Satin White cased glass globes. Black accents of metal and Black marble add dramatic detail and upscale appeal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO LIGHTING 4 ft. LED Linear Strip Light - Watts and CCT Selectable White (65/701)
- PRINCETON TEC PRINCETON TEC 78 Lumens, LED Black Headlamp (QUAD-II-BK)
- FEIT ELECTRIC Enhance MR16 GU5.3 LED Bulb Daylight 50 Watt Equivalence 3 pk (BPEXN/950CA/3)
- ELCO LIGHTING 5 or 6" Round LED Reflector Insert" (EL61530W)
- MAXIM Wings 1-Light Wall Sconce (11651BKSBR)
- MAXIM Linear LED 1-Light 48" Wide Satin Nickel Wall Sconce (55536WTSN)
- MAXIM Aurora 1-Light 5.5" Wide Oil Rubbed Bronze Wall Sconce (20098FTOI)
- MAXIM Essentials 1-Light 10.5" Wide White Wall Sconce (20585WTWT)
- MAXIM Glamour 2-Light 4.75" Wide Champagne / Gold Wall Sconce (26362CHPGLD)
- MAXIM Library 1-Light Wall Sconce Horizontal Swing Arm (12220HR)
- AFX Cole Sconce - LED 18W - 1300 Lm - 120V - Black (COLS0518L30D1BK)
- Maxim Sconces