Shop All Pendants
Maxim
Vesper 1-Light 11.75" Wide Satin Brass / Black Pendant Light
Mfr # 26034SWSBRBK
Zoro # G1884308
product price: $224.00
/ea
Free Shipping & Returns
$224.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length Satin Brass / Black
- Width Steel, Opal Glass
- Shade Material Glass
- Size Satin Brass / Black
- Overall Height 11.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 11.75 |
Length | Satin Brass / Black |
Width | Steel, Opal Glass |
Size | Satin Brass / Black |
Overall Height | 11.75 |
Inside Diameter | 118 |
Overall Length | 21.5 |
Minimum Height | 22.6 |
Wire Length | 120 |
Maximum Height | 118 |
Details
Shade Material | Glass |
For Use With | 4.4092 |
Thickness | 120 |
Dimmable | Yes |
Collection | Vesper |
Bulb Type | E26 Medium Incandescent |
ADA Compliant | No |
Maximum Wattage Per Bulb | 60 |
Number of Bulbs | 1 |
Shade Finish | Satin White |
Description
Inspired by both Mid Century Modern and Scandinavian Contemporary this collection spans a large breadth of today's interior design. Straight tubing finished in Satin Brass supports hand blown Satin White cased glass globes. Black accents of metal and Black marble add dramatic detail and upscale appeal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Halco Cfl23/50/r40 replacement light bulb lamp (CFL23/50/R40 HALCO)
- KEYSTONE 4000K LED CFL Replacement DirectDrive, KT-LED82P-O-840-D (KT-LED82P-O-840-D)
- SUREFIRE Tactical Flashlight, CR123A, 500/5lm (EDCL1-T)
- ILC Replacement for AH Lighting Par38/45w/h/spot replacement light bulb lamp (PAR38/45W/H/SPOT AH LIGHTING)
- MAXIM Vesper 2-Light 9.75" Wide Satin Brass / Black Pendant Light (26035SWSBRBK)
- MAXIM Mystic 16-Light 24" Wide Bronze Pendant Light (39655SHBZ)
- MAXIM Crown Hill 4-Light 10" Wide Black Pendant Light (1039BK)
- MAXIM Corona 1-Light 5" Wide Satin Nickel Pendant Light (90200FTSN)
- MAXIM Seafarer 1-Light 10" Wide Oil Rubbed Bronze Pendant Light (26115CDOI)
- MAXIM Early Electric 1-Light 2.25" Wide Black / Antique Brass Pendant Light (12120BKAB)
- WESTINGHOUSE LED MINI PENDANT CPR 1LT (63084A)
- Maxim Pendants