Shop All Pendants
Maxim
Vector 4-Light 24" Wide Weathered Oak / Antique Brass Pendant Light
Mfr # 12254WOAB
Zoro # G1882506
product price: $638.00
/ea
Free Shipping & Returns
$638.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length Weathered Oak / Antique Brass
- Width Steel, Wood
- Size Weathered Oak / Antique Brass
- Collection Vector
- For Use With 8.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 24 |
Length | Weathered Oak / Antique Brass |
Width | Steel, Wood |
Size | Weathered Oak / Antique Brass |
Overall Length | 29.25 |
Overall Height | 24 |
Inside Diameter | 69 |
Minimum Height | 33 |
Maximum Height | 69 |
Chain Length | 36 |
Wire Length | 120 |
Details
Collection | Vector |
For Use With | 8.1 |
Thickness | 120 |
Maximum Wattage Per Bulb | 60 |
Bulb Type | E12 Candelabra Incandescent |
ADA Compliant | No |
Number of Bulbs | 4 |
Description
Prism shape pendants made of solid wood finished in Weathered Oak and trimmed with Antique Brass accents work beautifully over kitchen islands or dining tables. The contemporary shape and traditional finish demonstrate a transitional design that fits into most interior design applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS CFL Ballast, Electronic, 54W, 120/277V (GEC226-MVPS-3W)
- WESTGATE LF3-HL-YK-300WROUND SLIP FITTER FOR LF3-HL SERIES (LF3-HL-YK-300W)
- ILC Replacement for Sylvania 75q/cl/mc/rp 120v replacement light bulb lamp (75Q/CL/MC/RP 120V SYLVANIA)
- ENERSYS/HAWKER Emergency Lighting Battery, LEAD-6-7 (LEAD-6-7)
- MAXIM Oakville LED E26 1-Light 12" Wide Black Oxide Pendant Light (65788WGBO)
- MAXIM Nordic 1-Light 14.25" Wide Tan Leather / Black Pendant Light (11356TNBK)
- MAXIM Hi-Bay 1-Light 9" Wide Bronze Pendant Light (25002CLBZ)
- MAXIM Vesper 2-Light 9.75" Wide Satin Brass / Black Pendant Light (26035SWSBRBK)
- MAXIM Flambeau 1-Light 3" Wide Black / Antique Brass Pendant Light (16111CLBKAB)
- MAXIM Corona 1-Light 5" Wide Satin Nickel Pendant Light (90200FTSN)
- NUVO Chassis 1-Light Mini Pendant Fixture - Copper Brushed Brass Finish with Matte Black Frame (60/6641)
- Maxim Pendants