Shop All Chandeliers
Maxim
Uptown 8-Light 36" Wide Satin Brass / Polished Nickel Chandelier
Mfr # 32398OFSBRPN
Zoro # G1879968
product price: $798.00
/ea
Free Shipping & Returns
$798.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Satin Brass / Polished Nickel
- Height 36
- Inside Diameter 63.75
- Length Satin Brass / Polished Nickel
- Overall Length 25.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 32398OFSBRPN
- Zoro # G1879968
- UPC # 783209234086
- Country of Origin China
- Category Chandeliers
Dimensions
Size | Satin Brass / Polished Nickel |
Height | 36 |
Inside Diameter | 63.75 |
Length | Satin Brass / Polished Nickel |
Overall Length | 25.5 |
Overall Height | 36 |
Width | Steel, Fabric |
Minimum Height | 30 |
Chain Length | 36 |
Wire Length | 120 |
Maximum Height | 63.75 |
Details
For Use With | 17.31 |
Collection | Uptown |
Thickness | 120 |
Number of Bulbs | 8 |
ADA Compliant | No |
Maximum Wattage Per Bulb | 60 |
Shade Material | Fabric |
Bulb Type | E12 Candelabra Incandescent |
Description
Elongated tails and candle sticks create effortless sophistication in the Uptown series. The slender candles of Polished Nickel contrast the stout supporting arms finished in a soft Satin Brass. Tall Off-White fabric shades complement the updated classic design. The simplicity of this design allows it to pair with various traditional to contemporary stylings and many color themes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Lv Pinhole Baffle, 1419 (1419W)
- ILC Replacement for Philips 750q/cl EHG replacement light bulb lamp (750Q/CL EHG PHILIPS)
- SATCO 13W LED Retrofit Downlight - 5-6 in. Square Starfish IOT - RGB & Tunable White - 120V 90 CRI White (S11571)
- LUMAPRO LUMAPRO 13W, S8 Miniature Incandescent Bulb (94-1PK)
- MAXIM Corona 5-Light Chandelier (10205FTBK)
- MAXIM Loft 9-Light 29.5" Wide Oil Rubbed Bronze Chandelier (70006OI)
- MAXIM Crest 6-Light 26" Wide Oil Rubbed Bronze / Antique Brass Chandelier (20296OIAB)
- MAXIM Flambeau 8-Light 33" Wide Black / Antique Brass Chandelier (16128CLBKAB)
- MAXIM Majestic 21-Light 32.5" Wide Gold Leaf Chandelier (32328CLCMPGL)
- MAXIM Pacific 5-Light 29" Wide Kentucky Bronze Chandelier (2655MRKB)
- ELK LIGHTING Blakeslee 6-Lght Chandelier in Matte Blk & Satin Brss w/Clear Glass (15315/6)
- Maxim Chandeliers