Shop All Sconces
Maxim
Uptown 1-Light 5" Wide Satin Brass / Polished Nickel Wall Sconce
Mfr # 32391OFSBRPN
Zoro # G1881228
product price: $88.00
/ea
Free Shipping & Returns
$88.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5
- Width Steel, Fabric
- Size Satin Brass / Polished Nickel
- For Use With 1.65
- Length Satin Brass / Polished Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 5 |
Width | Steel, Fabric |
Size | Satin Brass / Polished Nickel |
Length | Satin Brass / Polished Nickel |
Overall Height | 7 |
Overall Length | 19.5 |
Backplate Height | 5 |
Wire Length | 6 |
Details
For Use With | 1.65 |
Thickness | 120 |
Number of Bulbs | 1 |
Bulb Type | E12 Candelabra Incandescent |
Collection | Uptown |
Shade Material | Fabric |
ADA Compliant | No |
Maximum Wattage Per Bulb | 60 |
Description
Elongated tails and candle sticks create effortless sophistication in the Uptown series. The slender candles of Polished Nickel contrast the stout supporting arms finished in a soft Satin Brass. Tall Off-White fabric shades complement the updated classic design. The simplicity of this design allows it to pair with various traditional to contemporary stylings and many color themes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Two-Light Multi Directional Roundback Wall/Ceiling Fixture (P6149-174)
- COOPER LIGHTING GRY DuskDawn AreaLight (ALB4A40GY)
- SOUTHWIRE Temporary Job Site Light, 15000 lm, Bk/Yl (111509)
- LITHONIA LIGHTING Contractor Select GT 2x4ft. Integrated LED 4000 Lumens 4000K 120V Commercial Grade Recessed Troffer (2GTL4 A12 120 LP840)
- MAXIM Linear LED 1-Light 48" Wide Satin Nickel Wall Sconce (55536WTSN)
- MAXIM Linear LED 1-Light 12" Wide Satin Nickel Wall Sconce (55540WTSN)
- MAXIM Linear LED 1-Light 36" Wide Satin Nickel Wall Sconce (55535WTSN)
- MAXIM Wings 1-Light Wall Sconce (11651BKSBR)
- MAXIM Library 1-Light Wall Sconce Horizontal Swing Arm (12220HR)
- MAXIM Glamour 2-Light 4.75" Wide Champagne / Gold Wall Sconce (26362CHPGLD)
- Z-LITE Lawson 1 Light Wall Sconce, Matte Black & Clear (343-1S-MB)
- Maxim Sconces