Shop All Bathroom Cleaners
Maxim
True Blue Clinging Bowl Cleaner, Mint Scent, 32 oz Bottle, PK12
Mfr # 030900-12
Zoro # G8285526
product price: $52.49
/pk 12, $4.37/ea
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 32 oz
- Container Type Bottle
- Fragrance Mint
- Cleaner Form Liquid
- Primary Chemical Hydrochloric Acid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 030900-12
- Zoro # G8285526
- Country of Origin United States
- Category Bathroom Cleaners
Dimensions
Size | 32 oz |
Details
Container Type | Bottle |
Item | Cleaners & Detergents |
Fragrance | Mint |
Cleaner Form | Liquid |
Primary Chemical | Hydrochloric Acid |
Chemicals For Use On | Porcelain; Metal |
For Use On | Scale; Rust; Algae; Calcium Deposits |
Application | Toilets; Fixtures |
Net Weight | 28.6 lbs |
Description
Removes scale, rust, algae, and calcium deposits from bath tubs, wash basins, and swimming pools. It keeps fixtures sparkling, cleans urinals quickly and safely, gives off no odors or fumes, and is harmless to septic tans when used as directed.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPANION TOOLS Ledger Swivel Squeegee Handle 12 Inch (CTL Swivel 12)
- CLR PRO Calcium, Lime and Rust Remover, 32 oz Spray Bottle, PK6, 6PK (FM-CLR32-6PRO)
- F MATIC OmniGuard Kit 1, Bagged Includes Glove, 24PK (FM02-30K-1)
- UNGER Brass Squeegee Channel 16 Inch (GC400)
- MAXIM AFBC Acid-Free Restroom Cleaner, Fresh Scent, 32 oz Bottle, 6PK (036000-86)
- DIVERSEY Bathroom Cleaner, 32 oz., Unscented, PK12 (94496138)
- CLEAN SHOWER Clean Shower Refill 60Oz (00001)
- REJUVENATE No Scent Soap Scum Remover 24 oz Liquid (RJ24SSR)
- JELMAR, CLR Calcium, Lime And Rust Remover, Gallon Bottle, 4 Bottles/Case - JELCL4PRO (CL-4PRO)
- TILEX Bathroom Cleaner, Lemon, Clear, PK9 (35604)
- LYSOL Disinfectant Toilet Bowl Cleaner, Atlantic Fresh, 24 oz Bottle, PK2 (19200-98016)
- Maxim Bathroom Cleaners