Shop All LED Outdoor Lighting
Maxim
Triumph VX LED 1-Light 10" Wide Earth Tone Outdoor Pole/Post Mount
Mfr # 55735CLET
Zoro # G1508292
Free Shipping & Returns
$334.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10
- Length Earth Tone
- Dimmable Yes
- Width Vivex
- Overall Length 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxim
- MFR # 55735CLET
- Zoro # G1508292
- UPC # 783209199699
- Country of Origin China
- Category LED Outdoor Lighting
Dimensions
Height | 10 |
Length | Earth Tone |
Width | Vivex |
Overall Length | 15 |
Overall Height | 10 |
Size | Earth Tone |
Details
Dimmable | Yes |
For Use With | 14.3 |
Thickness | 120 |
ADA Compliant | No |
Bulb Type | AC Integrated LED |
Shade Finish | Clear |
Number of Bulbs | 1 |
Collection | Triumph VX LED |
Maximum Wattage Per Bulb | 12 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Swivel Base Lgt Control (59411WD)
- MAXXIMA Adhesive Strip Light (MSLS-2436R)
- STREAMLIGHT Black Rechargeable LED Tactical Handheld Flashlight, Nickel Cadmium (NiCd) Proprietary, 485 lm lm (76813)
- EKENA MILLWORK Traditional Ceiling Medallion (Fits Canopies up to 4"), 14 3/4"OD x 1 3/4"P (CM14TR)
- MAXIM Dover LED 1-Light 9.25" Wide Bronze Outdoor Pole/Post Mount (55021CDBZ)
- MAXIM Salon LED 1-Light 6" Wide Black Outdoor Pole/Post Mount (55900CRBK)
- W F HARRIS LIGHTING Indoor/Outdoor Compact Rustproof, LED Fix (30-LED-K6-CP-HB-120)
- PURE GARDEN Solar Outdoor String Lights, White, 2PK (50-1202)
- COLE & BRIGHT LIGHTS 100 SOLAR LED STRING (W22 6741X)
- PEAK Peak Headlamp 9007 Hb5 (9007-BPP)
- WESTINGHOUSE One-Light Flush-Mount Outdoor Fixture Blk Poly Clr Txtrd Plstc Pnls (6682200)
- Maxim LED Outdoor Lighting