Shop All Flushmount Lights
Maxim
Trim 1-Light 7" Wide Black Utility Items
Mfr # 57662WTBK
Zoro # G1888042
product price: $54.00
/ea
$54.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length Black
- Width PC, Aluminum
- Height 7
- Dimmable Yes
- Size Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 57662WTBK
- Zoro # G1888042
- UPC # 783209233379
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | Black |
Width | PC, Aluminum |
Height | 7 |
Size | Black |
Overall Height | 7 |
Overall Length | 0.75 |
Wire Length | 8 |
Details
Dimmable | Yes |
For Use With | 1.15 |
Thickness | 120 |
Shade Material | Polycarbonate |
Maximum Wattage Per Bulb | 15 |
Number of Bulbs | 1 |
Collection | Trim |
Bulb Type | PCB Integrated LED |
Shade Finish | White |
Description
Thin discs of evenly illuminated LED create the impression of recessed lighting. The die-cast aluminum housings are available in White, Black, Satin Nickel, and Polished Chrome all with a thoughtfully recessed White polycarbonate diffuser. High efficiency and good color rendering make this a perfect choice for your next project. Use the optional pendant adapter to convert any size to a hanging fixture.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips 50mr16/sp10 EXT replacement light bulb lamp (50MR16/SP10 EXT PHILIPS)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 48"Max. Length (F32T8/TL930/ALTO 30PK)
- ILC Replacement for GE General Electric G.E Q50mr16/c/cg40 replacement light bulb lamp, 2PK (Q50MR16/C/CG40 GE GENERAL ELECTRIC G.E)
- ENERGIZER Smart Wi-Fi Dimmable Bright White and Multicolor LED Light Strip, 6.56 Feet (EIS2-1000-RGB)
- MAXIM Essentials 2-Light 11.5" Wide Oil Rubbed Bronze Flush Mount Light (5849MROI)
- MAXIM Essentials 3-Light Flush Mount (5842FTBK)
- MAXIM Essentials 1-Light Flush Mount (5830FTBK)
- MAXIM Essentials 2-Light Flush Mount (5881WTBK)
- MAXIM Essentials 2-Light 9" Wide Oil Rubbed Bronze Flush Mount Light (5885FTOI)
- MAXIM CounterMax MX-L-120-1K 1-Light 3.5" Wide White Utility Items (89850WT)
- BULBRITE 20-Watt White Integrated LED 9 in. Ceiling Flush Mount (773158)
- Maxim Flushmount Lights