Shop All Flushmount Lights
Maxim
Trim 1-Light 6.25" Wide Black Utility Items
Mfr # 57667WTBK
Zoro # G1896226
product price: $54.00
/ea
$54.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length Black
- Width PC, Aluminum
- Height 6.25
- Dimmable Yes
- Size Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 57667WTBK
- Zoro # G1896226
- UPC # 783209233546
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | Black |
Width | PC, Aluminum |
Height | 6.25 |
Size | Black |
Overall Length | 0.75 |
Overall Height | 6.25 |
Wire Length | 8 |
Details
Dimmable | Yes |
For Use With | 1.2 |
Thickness | 120 |
Maximum Wattage Per Bulb | 15 |
Bulb Type | PCB Integrated LED |
Shade Material | Polycarbonate |
Shade Finish | White |
Collection | Trim |
Number of Bulbs | 1 |
Description
Thin discs of evenly illuminated LED create the impression of recessed lighting. The die-cast aluminum housings are available in White, Black, Satin Nickel, and Polished Chrome all with a thoughtfully recessed White polycarbonate diffuser. High efficiency and good color rendering make this a perfect choice for your next project. Use the optional pendant adapter to convert any size to a hanging fixture.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, Incandescent, 25W, BA9 1/2, Candelabra Base, Decorative Light (S3282)
- ILC Replacement For SATCO 65870 (65-870)
- ILC Replacement for SLI Sylvania Lighting 50r20/yellow replacement light bulb lamp (50R20/YELLOW SLI SYLVANIA LIGHTING)
- SIGNIFY LED, 8.5 W, PAR30, Medium Screw (E26) (8.5PAR30S/LED/930/F40/DIM/ULW/120V 6/1FB)
- MAXIM Essentials 2-Light 9" Wide Oil Rubbed Bronze Flush Mount Light (5885FTOI)
- MAXIM Essentials 2-Light 11.5" Wide Oil Rubbed Bronze Flush Mount Light (5849MROI)
- MAXIM Trim 1-Light 7" Wide Black Utility Items (57662WTBK)
- MAXIM Chip 1-Light 5.25" Wide White Flush Mount Light (57690WTWT)
- MAXIM Comet 7-Light 25" Wide Polished Chrome Flush Mount Light (24200BCPC)
- MAXIM Chip 1-Light 5.25" Wide Satin Nickel Flush Mount Light (57690WTSN)
- COMPONENT HARDWARE Clear Glass Globe (L10-X006)
- Maxim Flushmount Lights