Shop All Flushmount Lights
Maxim
Trim 1-Light 4.75" Wide White Utility Items
Mfr # 57665WTWT
Zoro # G1899918
product price: $44.00
/ea
$44.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length White
- Width PC, Aluminum
- Height 4.75
- Dimmable Yes
- Size White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 57665WTWT
- Zoro # G1899918
- UPC # 783209233539
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | White |
Width | PC, Aluminum |
Height | 4.75 |
Size | White |
Overall Height | 4.75 |
Overall Length | 0.75 |
Wire Length | 8 |
Details
Dimmable | Yes |
Thickness | 120 |
For Use With | 0.91 |
Maximum Wattage Per Bulb | 12.5 |
Shade Finish | White |
Shade Material | Polycarbonate |
Bulb Type | PCB Integrated LED |
Collection | Trim |
Number of Bulbs | 1 |
Description
Thin discs of evenly illuminated LED create the impression of recessed lighting. The die-cast aluminum housings are available in White, Black, Satin Nickel, and Polished Chrome all with a thoughtfully recessed White polycarbonate diffuser. High efficiency and good color rendering make this a perfect choice for your next project. Use the optional pendant adapter to convert any size to a hanging fixture.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips G17t8/tuv replacement light bulb lamp (G17T8/TUV PHILIPS)
- NEBO Ultra-Bright 6,000 Lumen Garage Light (NEB-OTH-0001)
- ADVANCE Ballast Elec 1-2 Smartmt (ICF2S26H1LDK)
- ILC Replacement for Westinghouse F26ttt/41/4p replacement light bulb lamp, 2PK (F26TTT/41/4P WESTINGHOUSE)
- MAXIM Trim 1-Light 10.5" Wide Satin Nickel Utility Items (57669WTSN)
- MAXIM Essentials 1-Light Flush Mount (5830FTBK)
- MAXIM Essentials 2-Light 11.5" Wide Oil Rubbed Bronze Flush Mount Light (5849MROI)
- MAXIM Malaga 2-Light 12.5" Wide Oil Rubbed Bronze Flush Mount Light (2680MROI)
- MAXIM Chip 1-Light 5.25" Wide White Flush Mount Light (57690WTWT)
- MAXIM Essentials 2-Light Flush Mount (5881WTBK)
- GARELICK Garelick 75355 2.875" Flush-Mount Taper Socket Base - 9.25" (75355)
- Maxim Flushmount Lights