Shop All Sconces
Maxim
Towne 1-Light 4.5" Wide Oil Rubbed Bronze Wall Sconce
Mfr # 11031OI
Zoro # G1881690
product price: $42.00
/ea
$42.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.5
- Width Steel
- Dimmable Yes
- Size Oil Rubbed Bronze
- Thickness 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 4.5 |
Width | Steel |
Size | Oil Rubbed Bronze |
Overall Length | 9 |
Length | Oil Rubbed Bronze |
Overall Height | 8 |
Backplate Height | 4.13 |
Details
Dimmable | Yes |
Thickness | 120 |
For Use With | 1.12 |
Collection | Towne |
Maximum Wattage Per Bulb | 60 |
Number of Bulbs | 1 |
Style | Traditional |
ADA Compliant | No |
Bulb Type | E12 Candelabra Incandescent |
Description
This unique collection offers candelabra styling with the decorative flexibility of a chandelier. Finished Oil Rubbed Bronze or Satin Nickel.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Vision MAX 27W 6400k Tensor replacement light bulb lamp (27W 6400K TENSOR VISION MAX)
- ILC Replacement for GE General Electric G.E Mvr400/u replacement light bulb lamp (MVR400/U GE GENERAL ELECTRIC G.E)
- SATCO 100/80/63W LED HID Replace - Watt & CCT Select - EX39 Base - 100-277V (S23144)
- SUPPLYPAK Lamp Recycling Box, 24"x22"x22" (Supply-282)
- MAXIM Linear LED 1-Light 48" Wide Satin Nickel Wall Sconce (55536WTSN)
- MAXIM Wings 1-Light Wall Sconce (11651BKSBR)
- MAXIM Linear LED 1-Light 36" Wide Satin Nickel Wall Sconce (55535WTSN)
- MAXIM Linear LED 1-Light 7" Wide Satin Nickel Wall Sconce (55532WTSN)
- MAXIM Library 1-Light Wall Sconce Horizontal Swing Arm (12220HR)
- MAXIM Essentials 1-Light 10.5" Wide White Wall Sconce (20585MRWT)
- Z-LITE Mila 1 Light Wall Sconce, Brushed Nickel & White (808-1S-BN)
- Maxim Sconces