Shop All LED Outdoor Lighting
Maxim
Terrace LED E26 1-Light 8" Wide Bronze Outdoor Pole/Post Mount
Mfr # 65750FSBZ
Zoro # G1504348
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8
- Length Bronze
- Dimmable Yes
- Width Die Cast Aluminum
- Thickness 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 65750FSBZ
- Zoro # G1504348
- UPC # 783209204829
- Country of Origin China
- Category LED Outdoor Lighting
Dimensions
Height | 8 |
Length | Bronze |
Width | Die Cast Aluminum |
Overall Length | 19.25 |
Overall Height | 8 |
Size | Bronze |
Details
Dimmable | Yes |
Thickness | 120 |
For Use With | 6.6 |
Collection | Terrace LED E26 |
Number of Bulbs | 1 |
Maximum Wattage Per Bulb | 12 |
ADA Compliant | No |
Shade Finish | Frosted Seedy |
Bulb Type | E26 Medium LED |
Shade Material | Glass |
Description
Simple lines create a transitional style that fits a wide variety of exterior home design. Available in both Platinum or Bronze finish, Frosted Seedy or Clear Ribbed glass, or fluorescent, incandescent or LED lamping.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, HID, 70, ED17, Medium Base, High Pressure Sodium (S3127)
- TCP LED, 10W R20, DIM, 2400K, Flood (LED10R20D24K)
- MAXXEON LIGHTING 813 Cyclops Rchrgbl Work Light Hiviz (MAX00813)
- FEIT ELECTRIC A19 E26 Medium LED Bulb Color Changing 40 Watt Equivalence 2 pk (OM40DM/6WYCA/2)
- MAXIM Dover LED 1-Light 9.25" Wide Bronze Outdoor Pole/Post Mount (55021CDBZ)
- MAXIM Salon LED 1-Light 6" Wide Black Outdoor Pole/Post Mount (55900CRBK)
- LITHONIA LIGHTING Area and Roadway Fixture, LED, 22022 lm (RSX2 LED P3 40K R4 MVOLT SPA DDBXD)
- LARSON ELECTRONICS Larson Electronics GVP-24-2L-LED-120-277-56K 120 - 277V AC Vapor Proof LED 2 ft. Light for Outdoor Applications; 5600K (GVP-24-2L-LED-120-277-56K)
- HOLOPHANE PREDATOR FLOODLIGHT 400W 120/208/240/277V-AC LIGHT FIXTURE (PF40LMHMTBN3G)
- PURE GARDEN Outdoor LED Solar Lights - 7 Bulb Spotlights-Auto On/Off, Cool White, 2PK (50-LG1061)
- HOMEVENUS Smart Outdoor String Lights, 24 FT-12 Bulbs Dimmable Cool Warm White Patio Lights (SL-2W-001)
- Maxim LED Outdoor Lighting