Shop All Chandeliers
Maxim
Symphony 9-Light 32" Wide Oil Rubbed Bronze Chandelier
Mfr # 11245SAOI
Zoro # G1887272
product price: $903.99
/ea
Free Shipping & Returns
$903.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Oil Rubbed Bronze
- Style Traditional
- Collection Symphony
- Overall Height 32
- Length Oil Rubbed Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 11245SAOI
- Zoro # G1887272
- UPC # 783209009769
- Country of Origin China
- Category Chandeliers
Dimensions
Size | Oil Rubbed Bronze |
Overall Height | 32 |
Length | Oil Rubbed Bronze |
Overall Length | 32 |
Width | Steel, Glass |
Height | 32 |
Wire Length | 180 |
Chain Length | 72 |
Details
Style | Traditional |
Collection | Symphony |
Dimmable | Yes |
For Use With | 30.03 |
Thickness | 120 |
ADA Compliant | No |
Maximum Wattage Per Bulb | 60 |
Number of Bulbs | 9 |
Bulb Type | E26 Medium Incandescent |
Shade Material | Glass |
Shade Finish | Screen Amber |
Description
In either Screen Amber or Soft Vanilla Glass, the sharp angles of the Oil Rubbed Bronze body modernizes and inspires.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LIGHTING White Finish, SPEC8-5CCT-AZ (SPEC8-5CCT-AZ)
- PORTOR 2x4 LED Back-lit Flat Panel, CCT and Wattage Selector (PT-BLP8-24-3CP)
- AMAX LIGHTING LED, Platter Square Light, 10 x 10 x 1 Wht (LED-SM10DL-WT)
- ILC Replacement for Dynatrap 21050-r replacement light bulb lamp (21050-R DYNATRAP)
- MAXIM Wings 6-Light Chandelier (11656BKSBR)
- MAXIM Corona 5-Light Chandelier (10205FTBK)
- MAXIM Haven 3-Light 18.5" Wide Oil Rubbed Bronze / Antique Brass Chandelier (11733OIAB)
- MAXIM Crest 6-Light 26" Wide Oil Rubbed Bronze / Antique Brass Chandelier (20296OIAB)
- MAXIM Pacific 5-Light 29" Wide Kentucky Bronze Chandelier (2655MRKB)
- MAXIM Flambeau 6-Light 24.75" Wide Black / Antique Brass Chandelier (16125CLBKAB)
- Z-LITE Willow 5 Light Chandelier, Matte Black, Inner White & Outer Clear (426-5-MB)
- Maxim Chandeliers