Shop All Chandeliers
Maxim
Symphony 3-Light 19" Wide Oil Rubbed Bronze Chandelier
Mfr # 11235SAOI
Zoro # G1884210
Free Shipping & Returns
$368.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Oil Rubbed Bronze
- For Use With 11.31
- Dimmable Yes
- Collection Symphony
- Overall Length 21.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxim
- MFR # 11235SAOI
- Zoro # G1884210
- UPC # 783209009691
- Country of Origin China
- Category Chandeliers
Dimensions
Size | Oil Rubbed Bronze |
Overall Length | 21.5 |
Height | 19 |
Overall Height | 19 |
Width | Steel, Glass |
Length | Oil Rubbed Bronze |
Chain Length | 36 |
Wire Length | 180 |
Details
For Use With | 11.31 |
Dimmable | Yes |
Collection | Symphony |
Thickness | 120 |
Style | Traditional |
ADA Compliant | No |
Maximum Wattage Per Bulb | 60 |
Shade Material | Glass |
Number of Bulbs | 3 |
Shade Finish | Screen Amber |
Bulb Type | E26 Medium Incandescent |
Description
In either Screen Amber or Soft Vanilla Glass, the sharp angles of the Oil Rubbed Bronze body modernizes and inspires.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Circular Fluorescent Lamp, 8" Bulb Dia. (FC8T9/SOFT WHITE/22W/8 12 PK)
- HOLIDAY BRIGHT LIGHTS Led C9 Smd Bulb Mlt Bx25 (BU25LEDFC9-TMUA)
- GE LAMPS LED Lamp, PAR30, 12W, 3000K, 40deg., E26 (LED12DP30RW83040)
- ILC Replacement for Triboro 557pv-332, 2PK (557PV-332 TRIBORO)
- MAXIM Pacific 5-Light 29" Wide Kentucky Bronze Chandelier (2655MRKB)
- MAXIM Majestic 21-Light 32.5" Wide Gold Leaf Chandelier (32328CLCMPGL)
- MAXIM Loft 9-Light 29.5" Wide Oil Rubbed Bronze Chandelier (70006OI)
- MAXIM Dart 8-Light 28" Wide Satin Brass Chandelier (21288SWSBR)
- MAXIM Flambeau 6-Light 24.75" Wide Black / Antique Brass Chandelier (16125CLBKAB)
- MAXIM Wings 6-Light Chandelier (11656BKSBR)
- Maxim Chandeliers