Shop All Sconces
Maxim
Symphony 1-Light 7" Wide Oil Rubbed Bronze Wall Sconce
Mfr # 11246SAOI
Zoro # G1889147
Free Shipping & Returns
$112.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7
- Width Steel, Glass
- Dimmable Yes
- Size Oil Rubbed Bronze
- For Use With 3.15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 7 |
Width | Steel, Glass |
Size | Oil Rubbed Bronze |
Overall Length | 11 |
Overall Height | 11 |
Length | Oil Rubbed Bronze |
Backplate Height | 5.13 |
Details
Dimmable | Yes |
For Use With | 3.15 |
Thickness | 120 |
Maximum Wattage Per Bulb | 60 |
Bulb Type | E26 Medium Incandescent |
ADA Compliant | No |
Number of Bulbs | 1 |
Style | Traditional |
Shade Material | Glass |
Collection | Symphony |
Shade Finish | Screen Amber |
Description
In either Screen Amber or Soft Vanilla Glass, the sharp angles of the Oil Rubbed Bronze body modernizes and inspires.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 15 W T6 Incandescent - Clear - 2500 Hours - 95L - Candelabra Base - 130V (S3910)
- ILC Replacement for Fostoria Pul-500q-hc replacement light bulb lamp, 2PK (PUL-500Q-HC FOSTORIA)
- ILB GOLD Replacement For Led, Pmc-Pm30Mitems (PMC-PM30M)
- COMPASS HUBBELL LIGHTING - DUAL-LITE 1 LED, Emergency Light (CUWZ-PC)
- MAXIM Linear LED 1-Light 7" Wide Satin Nickel Wall Sconce (55532WTSN)
- MAXIM Linear LED 1-Light 36" Wide Satin Nickel Wall Sconce (55535WTSN)
- MAXIM Wings 1-Light Wall Sconce (11651BKSBR)
- MAXIM Linear LED 1-Light 48" Wide Satin Nickel Wall Sconce (55536WTSN)
- MAXIM Glamour 2-Light 4.75" Wide Champagne / Gold Wall Sconce (26362CHPGLD)
- MAXIM Library 1-Light Wall Sconce Horizontal Swing Arm (12220HR)
- NORWELL Legacy Indoor Wall Sconce - Pewter (3306-PW)
- Maxim Sconces