Shop All Chandeliers
Maxim
Stefan 5-Light 25" Wide Satin Nickel Chandelier
Mfr # 10065FTSN
Zoro # G1891350
product price: $184.00
/ea
Free Shipping & Returns
$184.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Satin Nickel
- For Use With 10.14
- Dimmable Yes
- Height 25
- Overall Height 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 10065FTSN
- Zoro # G1891350
- UPC # 783209108387
- Country of Origin China
- Category Chandeliers
Dimensions
Size | Satin Nickel |
Height | 25 |
Overall Height | 25 |
Overall Length | 23.5 |
Length | Satin Nickel |
Width | Steel, Glass |
Chain Length | 36 |
Wire Length | 120 |
Details
For Use With | 10.14 |
Dimmable | Yes |
Thickness | 120 |
Style | Traditional |
Collection | Stefan |
Bulb Type | E26 Medium Incandescent |
Shade Material | Frosted Glass |
Maximum Wattage Per Bulb | 60 |
ADA Compliant | No |
Shade Finish | Frosted |
Number of Bulbs | 5 |
Description
A transitional look that works in a broad range of interiors featuring metal frames finished in either Oiled Rubbed Bronze for the traditional home or Satin Nickel for a more contemporary look. Simple Frost glass shades compliment the overall design.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E Lu100/h/eco replacement light bulb lamp (LU100/H/ECO GE GENERAL ELECTRIC G.E)
- ELCO LIGHTING 4 Adjustable Slot Aperture One Piece Trim" (EL1430W)
- PRINCETON TEC PRINCETON TEC 60 Lumens, LED Tan Headlamp (EOS-TAC-SD)
- SATCO 25 W BA9 1/2 Incandescent - Transparent Red - 1500 Hours - Candelabra Base - 120V (S3219)
- MAXIM Flambeau 6-Light 24.75" Wide Black / Antique Brass Chandelier (16125CLBKAB)
- MAXIM Goblet 5-Light 23" Wide Black / Satin Nickel Chandelier (26125CLBKSN)
- MAXIM Dart 3-Light 22.25" Wide Satin Nickel Chandelier (21285SWSN)
- MAXIM Haven 3-Light 18.5" Wide Oil Rubbed Bronze / Antique Brass Chandelier (11733OIAB)
- MAXIM Flambeau 6-Light 14" Wide Black / Antique Brass Chandelier (16116CLBKAB)
- MAXIM Crest 6-Light 26" Wide Oil Rubbed Bronze / Antique Brass Chandelier (20296OIAB)
- BETHEL Gold Chandelier (Ys98C13G)
- Maxim Chandeliers