Shop All Outdoor Wall Lights
Maxim
Spots 2-Light 17.75" Wide Tawny Bronze Outdoor Wall Sconce
Mfr # 92006TB
Zoro # G1462670
product price: $52.00
/ea
$52.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width Aluminum
- Height 17.75
- Length Tawny Bronze
- Overall Length 13
- For Use With 1.43
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 92006TB
- Zoro # G1462670
- UPC # 783209239715
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | Aluminum |
Height | 17.75 |
Length | Tawny Bronze |
Size | Tawny Bronze |
Overall Length | 13 |
Overall Height | 6.25 |
Wire Length | 6 |
Backplate Height | 4.75 |
Details
For Use With | 1.43 |
Thickness | 120 |
Collection | Spots |
Maximum Wattage Per Bulb | 150 |
Number of Bulbs | 2 |
Style | Basic |
Shade Material | Aluminum |
ADA Compliant | No |
Bulb Type | E26 Medium PAR 38 Incandescent |
Description
Maxim Lighting's commitment to both the residential lighting and the home building industries will assure you a product line focused on your lighting needs. With Maxim Lighting you will find quality product that is well designed, well priced and readily available.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ushio Jp120v-1000wc2 replacement light bulb lamp (JP120V-1000WC2 USHIO)
- CURRENT GE A15 E26 (Medium) LED Bulb Soft White 60 W , 2PK (25986)
- PYLE Multi-Color Led Stage Light-Dj Sound & Studio Lighting System, PDJLT50 (PDJLT50)
- ELCO LIGHTING Accessories for Recessed Fixtures SPRING (SPRING)
- MAXIM Calistoga 1-Light 9" Wide Adobe Outdoor Wall Sconce (3534SWAE)
- MAXIM Builder Cast 1-Light 8" Wide Black Outdoor Wall Sconce (1024BK)
- MAXIM Focus 1-Light 7" Wide Black Outdoor Wall Sconce (55892BGBK)
- MAXIM Bungalow 1-Light 8" Wide Bronze Outdoor Wall Sconce (3154CDWSBZ)
- MAXIM Lightray LED 2-Light 4" Wide Brushed Aluminum Outdoor Wall Sconce (86106AL)
- MAXIM Knob Hill DC 3-Light 10" Wide Sienna Outdoor Wall Sconce (3465CDSE)
- MAXIM LIGHTING Nassau VX 1-Light Medium Outdoor Wall Lantern (40314CLWTBK)
- Maxim Outdoor Wall Lights