Shop All Flushmount Lights
Maxim
Spots 1-Light 5" Wide White Flush Mount Light
Mfr # 92010WT
Zoro # G1892209
$58.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length White
- Width Aluminum
- Height 5
- Dimmable Yes
- Size White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxim
- MFR # 92010WT
- Zoro # G1892209
- UPC # 783209003149
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | White |
Width | Aluminum |
Height | 5 |
Size | White |
Overall Length | 8.5 |
Overall Height | 8.5 |
Backplate Height | 4.88 |
Details
Dimmable | Yes |
For Use With | 0.8 |
Thickness | 120 |
Maximum Wattage Per Bulb | 65 |
Collection | Spots |
Bulb Type | E26 Medium R30 Incandescent |
Style | Basic |
Number of Bulbs | 1 |
ADA Compliant | No |
Description
Maxim Lighting's commitment to both the residential lighting and the home building industries will assure you a product line focused on your lighting needs. With Maxim Lighting you will find quality product that is well designed, well priced and readily available.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYCO Replacement Bulb, For Mfr. No. SL-623 (SL-223)
- DUAL-LITE Battery, Lead Calcium, 6V, Flag Terminal (0120922)
- NUVO LED 4 ft. Ceiling Wrap 40W 4000K White Finish 100-277V (65-1082)
- STEGO 11W 24-48V-DC LIGHT FIXTURE (SL025 02525.0-00)
- MAXIM Trim 1-Light 10.5" Wide Satin Nickel Utility Items (57669WTSN)
- MAXIM Essentials 2-Light Flush Mount (5881WTBK)
- MAXIM Essentials 3-Light Flush Mount (5842FTBK)
- MAXIM Diverse LED 1-Light 6.25" Wide White Flush Mount Light (57631WTWT)
- MAXIM Essentials 1-Light Flush Mount (5830FTBK)
- MAXIM Chip 1-Light 5.25" Wide White Flush Mount Light (57690WTWT)
- MAXIM Prime 3-Light 16" Wide Grass Cloth Flush Mount Light (10220GC)
- Maxim Flushmount Lights