Shop All Flushmount Lights
Maxim
Spots 1-Light 5" Wide Black Flush Mount Light
Mfr # 92010BK
Zoro # G1895462
product price: $58.00
/ea
$58.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length Black
- Width Aluminum
- Height 5
- Dimmable Yes
- Size Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 92010BK
- Zoro # G1895462
- UPC # 783209012912
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | Black |
Width | Aluminum |
Height | 5 |
Size | Black |
Overall Height | 8.5 |
Overall Length | 8.5 |
Backplate Height | 4.88 |
Details
Dimmable | Yes |
Thickness | 120 |
For Use With | 0.8 |
ADA Compliant | No |
Bulb Type | E26 Medium R30 Incandescent |
Number of Bulbs | 1 |
Collection | Spots |
Maximum Wattage Per Bulb | 65 |
Style | Basic |
Description
Maxim Lighting's commitment to both the residential lighting and the home building industries will assure you a product line focused on your lighting needs. With Maxim Lighting you will find quality product that is well designed, well priced and readily available.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Plug-In CFL Bulb, 42W, 3200 lm, 4100K (CF42DT/E/IN/841/ECO)
- WESTGATE LESW-20W-30K-PMODERN LED SMALL NON-CUTOFF WALL PACK WITH PHOTOCELL (LESW-20W-30K-P)
- DABMAR LIGHTING Fixture, Post, 1303, VG, Frsted Glss, Daniela (GM1303-VG-FROST)
- LUXRITE COB LED Corn Bulbs 18/27/36W3 CCT Selectable Up to 5450LM 100-277V E26 Base 2-Pack (LR41605-2PK)
- MAXIM Chip 1-Light 5" Wide White Flush Mount Light (57695WTWT)
- MAXIM Malaga 2-Light 12.5" Wide Oil Rubbed Bronze Flush Mount Light (2680MROI)
- MAXIM Chip 1-Light 5.25" Wide Satin Nickel Flush Mount Light (57690WTSN)
- MAXIM Essentials 2-Light 9" Wide Oil Rubbed Bronze Flush Mount Light (5885FTOI)
- MAXIM Spots 1-Light 5" Wide White Flush Mount Light (92010WT)
- MAXIM CounterMax MX-L-120-1K 1-Light 3.5" Wide White Utility Items (89850WT)
- Z-LITE Harley 2 Light Flush Mount, Matte Black (2302F2-MB)
- Maxim Flushmount Lights