Shop All Vanity Lights
Maxim
Spec Vanity 1-Light 48" Wide Polished Chrome Vanity Light
Mfr # 52008PC
Zoro # G1880266
product price: $224.00
/ea
Free Shipping & Returns
$224.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 48
- Length Polished Chrome
- Width Aluminum, Acrylic
- Shade Material PMMA Acrylic
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 52008PC
- Zoro # G1880266
- UPC # 783209225589
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 48 |
Length | Polished Chrome |
Width | Aluminum, Acrylic |
Overall Length | 1.75 |
Size | Polished Chrome |
Overall Height | 2.25 |
Backplate Height | 4.75 |
Wire Length | 8 |
Minimum Height | 6.75 |
Details
Shade Material | PMMA Acrylic |
Dimmable | Yes |
Collection | Spec Vanity |
Thickness | 120-277 |
For Use With | 3.75 |
Number of Bulbs | 1 |
Bulb Type | PCB Integrated LED |
Maximum Wattage Per Bulb | 32 |
Description
This minimalistic contemporary approach to LED vanity lighting will be the standard for both residential and commercial applications. The light engine features a high quality dimmable driver with multi volt input and high color rendering LEDs for the ultimate vanity lighting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Satco 9.6a19/led/2700k/e26 replacement light bulb lamp (9.6A19/LED/2700K/E26 SATCO)
- ILC Replacement for UV Superstore Gl287/4 replacement light bulb lamp (GL287/4 UV SUPERSTORE)
- BRIGHTBOMB 66936 4.12 in. Long Polished Brass Outdoor Wall Lantern Fixture (BR155789)
- ILC Replacement for Bulbrite Q250cl/dc replacement light bulb lamp (Q250CL/DC BULBRITE)
- MAXIM Revival 1-Light " Wide Oil Rubbed Bronze Vanity Light (21572HMOI)
- MAXIM Spec 24" LED Bath Vanity (52002BK)
- MAXIM Dart 3-Light 21.25" Wide Satin Brass Vanity Light (21283SWSBR)
- MAXIM Stefan 3-Light 21.5" Wide Satin Nickel Vanity Light (10073FTSN)
- MAXIM Essentials 5-Light 36" Wide Oil Rubbed Bronze Vanity Light (8015MROI)
- MAXIM Spec Vanity 1-Light 30" Wide Satin Nickel Vanity Light (52004SN)
- LALIA HOME Three Light Metal and Alabaster White Glass Shade Vanity Wall Mounted Fixture, Black (LHV-1007-BK)
- Maxim Vanity Lights