Shop All Vanity Lights
Maxim
Spec Vanity 1-Light 36" Wide Polished Chrome Vanity Light
Mfr # 52006PC
Zoro # G1878148
Free Shipping & Returns
$130.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 36
- Length Polished Chrome
- Width Aluminum, Acrylic
- Shade Material PMMA Acrylic
- For Use With 2.91
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxim
- MFR # 52006PC
- Zoro # G1878148
- UPC # 783209210578
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 36 |
Length | Polished Chrome |
Width | Aluminum, Acrylic |
Overall Length | 1.75 |
Overall Height | 2.25 |
Size | Polished Chrome |
Backplate Height | 4.75 |
Details
Shade Material | PMMA Acrylic |
For Use With | 2.91 |
Dimmable | Yes |
Thickness | 120-277 |
Collection | Spec Vanity |
Number of Bulbs | 1 |
Bulb Type | PCB Integrated LED |
Maximum Wattage Per Bulb | 24 |
Description
This minimalistic contemporary approach to LED vanity lighting will be the standard for both residential and commercial applications. The light engine features a high quality dimmable driver with multi volt input and high color rendering LEDs for the ultimate vanity lighting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E Tel/120psb White LED Replacement replacement light bulb lamp (TEL/120PSB WHITE LED REPLACEMENT GE GENERAL ELE)
- ECCO 120 Degree Beam Pattern LED Work Light, EW2530 (EW2530)
- ILC Replacement for PQL 100a19/rough Service replacement light bulb lamp, 2PK (100A19/ROUGH SERVICE PQL)
- ZORO SELECT Lighting Panels, Acrylic, Prismatic, PK5 (ZUSA-LDP-32A)
- MAXIM Rail 1-Light " Wide Polished Chrome Vanity Light (52104PC)
- MAXIM Spec Vanity 1-Light 24" Wide Satin Nickel Vanity Light (52002SN)
- MAXIM Spec Vanity 1-Light 30" Wide Satin Nickel Vanity Light (52004SN)
- MAXIM Dart 3-Light 21.25" Wide Satin Brass Vanity Light (21283SWSBR)
- MAXIM Rail 1-Light " Wide Satin Nickel Vanity Light (52100SN)
- MAXIM Dart 3-Light 21.25" Wide Satin Nickel Vanity Light (21283SWSN)
- LALIA HOME Three Light Metal and Opaque White Glass Shade Vanity Wall Mounted Fixture, Oil Rubbed Bronze (LHV-1004-OR)
- Maxim Vanity Lights