Shop All Vanity Lights
Maxim
Spec 48" LED Bath Vanity
Mfr # 52008BK
Zoro # G700554008
product price: $184.00
/ea
Free Shipping & Returns
$184.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.25 in
- Lamp Type PCB Integrated
- Light Type LED
- Shade Material PMMA Acrylic; Aluminum, Acrylic
- Dimmable Only at 120V with ELV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 52008BK
- Zoro # G700554008
- UPC # 783209247789
- Country of Origin China
- Category Vanity Lights
Dimensions
Length | 2.25 in |
Wire Length | 8 in |
Back Plate Width | 4.75 in |
Backplate Height | 4.75 in |
Details
Lamp Type | PCB Integrated |
Light Type | LED |
Shade Material | PMMA Acrylic; Aluminum, Acrylic |
Dimmable | Only at 120V with ELV |
Finish | Black |
Color Rendering Index | 90+ |
Color Temperature | 3000K |
Installation Direction | All |
Output Voltage | 36V |
Rated Hours | 50000 |
Lighting Direction | Omni |
Rated Lumens | 2480 |
Input Voltage | 120 to 277V |
Description
This minimalistic contemporary approach to LED vanity lighting will be the standard for both residential and commercial applications. The light engine features a high quality dimmable driver with multi volt input and high color rendering LEDs for the ultimate vanity lighting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELLA Worklight Valuefit 5Rd 1.0 Led Mv Cr Bp, 357101002 (357101002)
- JESCO SLEEK LED 24" 3000K 120V AC. Under Cabinet lighting Fixture (SG-LED-24/30-W)
- SYLVANIA Natural BR30 E26 (Medium) LED Floodlight Bulb Soft White 65 W , 2PK (40728)
- DABMAR LIGHTING Well Light, 4460, Fberglass, Convex Grill (FG4460)
- MAXIM Stefan 3-Light 21.5" Wide Satin Nickel Vanity Light (10073FTSN)
- MAXIM Rail 1-Light " Wide Satin Nickel Vanity Light (52100SN)
- MAXIM Revival 1-Light " Wide Oil Rubbed Bronze Vanity Light (21572HMOI)
- MAXIM Spec Vanity 1-Light 36" Wide Gold Vanity Light (52006GLD)
- MAXIM Dart 2-Light 12.5" Wide Satin Brass Vanity Light (21282SWSBR)
- MAXIM Director 1-Light 48" Wide Polished Chrome Vanity Light (53035WTPC)
- LALIA HOME Three Light Metal and Opaque White Glass Shade Vanity Wall Mounted Fixture, Oil Rubbed Bronze (LHV-1004-OR)
- Maxim Vanity Lights