Shop All Post Lighting
Maxim
South Park 3-Light 9.5" Wide Black Outdoor Pole/Post Mount
Mfr # 6097CLBK
Zoro # G1506658
product price: $234.00
/ea
Free Shipping & Returns
$234.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Black
- Length Black
- Bulb Type E12 Candelabra Incandescent
- Width Solid Brass
- Height 9.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 6097CLBK
- Zoro # G1506658
- UPC # 783209609792
- Country of Origin China
- Category Post Lighting
Dimensions
Size | Black |
Length | Black |
Width | Solid Brass |
Height | 9.5 |
Overall Length | 18.5 |
Overall Height | 9.5 |
Details
Bulb Type | E12 Candelabra Incandescent |
Dimmable | Yes |
Thickness | 120 |
For Use With | 5.28 |
ADA Compliant | No |
Style | Traditional |
Shade Material | Glass |
Shade Finish | Clear |
Collection | South Park |
Maximum Wattage Per Bulb | 40 |
Number of Bulbs | 3 |
Description
South Park is a traditional, early American style collection from Maxim Lighting International available in multiple finishes with Clear glass.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC Bulb Led 4In Retrofit Kit 27K (LEDG2R4/927CA)
- FULHAM 13 to 64 Watts, 1 or 2 Lamps, Electronic Ballast (WH3-120-C)
- ILC Replacement for Damar Fm13t2/830 Euro Fluorescent replacement light bulb lamp (FM13T2/830 EURO FLUORESCENT DAMAR)
- SATCO Fixture, LED, Downlight, 19W/26W/32W, 1600L/2000L/2450L, 120-277V (S11816)
- MAXIM Poles N/A-Light 3" Wide Black Outdoor Accessories (1093BK)
- MAXIM Builder Cast 3-Light 9" Wide Black Outdoor Pole/Post Mount (3008BK)
- MAXIM Poles N/A-Light 3" Wide Black Outdoor Accessories (1095BK)
- MAXIM Knoxville 3-Light 9" Wide Bronze Outdoor Pole/Post Mount (1130CLBZ)
- MAXIM Westlake 1-Light 8" Wide Black Outdoor Pole/Post Mount (1001BK)
- MAXIM Knob Hill DC 3-Light 10" Wide Sienna Outdoor Pole/Post Mount (3460CDSE)
- STAR BRITE 4 X 4 PVC CLASSY SOLAR POST CAP - Tan (ST623467)
- Maxim Post Lighting