Shop All Post Lighting
Maxim
South Park 3-Light 12" Wide Burnished Outdoor Pole/Post Mount
Mfr # 6098CLBU
Zoro # G1509196
product price: $238.00
/ea
Free Shipping & Returns
$238.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Burnished
- Dimmable Yes
- Bulb Type E12 Candelabra Incandescent
- Length Burnished
- Width Solid Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 6098CLBU
- Zoro # G1509196
- UPC # 783209609839
- Country of Origin China
- Category Post Lighting
Dimensions
Size | Burnished |
Length | Burnished |
Width | Solid Brass |
Height | 12 |
Overall Height | 12 |
Overall Length | 23.5 |
Details
Dimmable | Yes |
Bulb Type | E12 Candelabra Incandescent |
For Use With | 9.92 |
Thickness | 120 |
Collection | South Park |
ADA Compliant | No |
Style | Traditional |
Shade Finish | Clear |
Shade Material | Glass |
Number of Bulbs | 3 |
Maximum Wattage Per Bulb | 40 |
Description
South Park is a traditional, early American style collection from Maxim Lighting International available in multiple finishes with Clear glass.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Stinger Smart Charger (STL75105)
- AMERICAN MANTLE American Mantle CLG7500 Small Bulged Lantern Globe (CLG7500)
- GOLIGHT Stryker ST Series Permanent Mount Black LED w/Wireless Handhel (30514ST)
- SATCO Bulb, Incandescent, 10W, C7, Candelabra Base, Night Lights & Holiday (S3903)
- MAXIM Builder Cast 3-Light 9" Wide Black Outdoor Pole/Post Mount (3008BK)
- MAXIM Knob Hill DC 3-Light 10" Wide Sienna Outdoor Pole/Post Mount (3460CDSE)
- MAXIM Poles N/A-Light 3" Wide Black Outdoor Accessories (1095BK)
- MAXIM Westlake 1-Light 8" Wide Black Outdoor Pole/Post Mount (1001BK)
- MAXIM Knoxville 3-Light 9" Wide Bronze Outdoor Pole/Post Mount (1130CLBZ)
- MAXIM Poles N/A-Light 3" Wide Black Outdoor Accessories (1093BK)
- DABMAR LIGHTING Pole, Steel, 7 ft., Direct Burial (PT-B)
- Maxim Post Lighting