Shop All Post Lighting
Maxim
South Park 3-Light 12" Wide Black Outdoor Pole/Post Mount
Mfr # 6098CLBK
Zoro # G1508268
Free Shipping & Returns
$238.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Black
- Bulb Type E12 Candelabra Incandescent
- Width Solid Brass
- Height 12
- Length Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxim
- MFR # 6098CLBK
- Zoro # G1508268
- UPC # 783209609891
- Country of Origin China
- Category Post Lighting
Dimensions
Size | Black |
Width | Solid Brass |
Height | 12 |
Length | Black |
Overall Length | 23.5 |
Overall Height | 12 |
Details
Bulb Type | E12 Candelabra Incandescent |
Dimmable | Yes |
Thickness | 120 |
For Use With | 9.92 |
Shade Material | Glass |
ADA Compliant | No |
Shade Finish | Clear |
Maximum Wattage Per Bulb | 40 |
Number of Bulbs | 3 |
Style | Traditional |
Collection | South Park |
Description
South Park is a traditional, early American style collection from Maxim Lighting International available in multiple finishes with Clear glass.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC RECHARGEABLE LED USB-C SLIM LIGHT (AO72SL)
- ILC Replacement for Satco S4625 replacement light bulb lamp, 12PK (S4625 SATCO)
- ILC Replacement For SATCO S12414 (S12414)
- WESTINGHOUSE Westinghouse 66682 2 Light Multi-Directional Ceiling Fixture; White (503703)
- MAXIM Poles N/A-Light 3" Wide Black Outdoor Accessories (1093BK)
- MAXIM Knoxville 3-Light 9" Wide Bronze Outdoor Pole/Post Mount (1130CLBZ)
- MAXIM Westlake 1-Light 8" Wide Black Outdoor Pole/Post Mount (1001BK)
- MAXIM Westlake 3-Light 13" Wide Black Outdoor Pole/Post Mount (1007BK)
- MAXIM Knob Hill DC 3-Light 10" Wide Sienna Outdoor Pole/Post Mount (3460CDSE)
- MAXIM Builder Cast 3-Light 9" Wide Black Outdoor Pole/Post Mount (3008BK)
- Z-LITE Luttrel 1 Light Outdoor Pier Mounted Fixture, Silver & Frosted (566PHBS-SQPM-SL-LED)
- Maxim Post Lighting