Shop All Flushmount Lights
Maxim
Sky 1-Light 11.75" Wide White Flush Mount Light
Mfr # 57774WTWT
Zoro # G1890267
product price: $218.00
/ea
Free Shipping & Returns
$218.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length White
- Width Aluminum, Acrylic
- Height 11.75
- Dimmable Yes
- Size White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 57774WTWT
- Zoro # G1890267
- UPC # 783209203167
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | White |
Width | Aluminum, Acrylic |
Height | 11.75 |
Size | White |
Overall Length | 0.75 |
Overall Height | 48 |
Details
Dimmable | Yes |
For Use With | 13.01 |
Thickness | 120-277 |
Bulb Type | PCB Integrated LED |
Shade Material | PC |
ADA Compliant | No |
Collection | Sky |
Maximum Wattage Per Bulb | 45 |
Number of Bulbs | 1 |
Shade Finish | White |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Flowtron Bf-190 replacement light bulb lamp (BF-190 FLOWTRON)
- ILC Replacement for Light Bulb / Lamp Ms1000/bt37/ps/u/4k replacement light bulb lamp (MS1000/BT37/PS/U/4K LIGHT BULB / LAMP)
- FEIT ELECTRIC LED MR16 GU10 BW 50W DIM (BPMR16GU10930CA)
- LUXRITE B11 LED Light Bulbs 7W (100W Equivalent) 800LM 4000K Cool White Dimmable E12 Candelabra Base 6-Pack (LR21636-6PK)
- MAXIM Prime 3-Light 16" Wide Grass Cloth Flush Mount Light (10220GC)
- MAXIM Chip 1-Light 5.25" Wide Satin Nickel Flush Mount Light (57690WTSN)
- MAXIM Essentials 1-Light Flush Mount (5880WTBK)
- MAXIM Spots 1-Light 5" Wide White Flush Mount Light (92010WT)
- MAXIM Chip 1-Light 5" Wide White Flush Mount Light (57695WTWT)
- MAXIM Prime 5-Light 20" Wide Grass Cloth Flush Mount Light (10222GC)
- ACCESS LIGHTING Solero, Dual Voltage Emergency Backup LED Flush Mount, Brushed Steel Finish, Acrylic Lens Acrylic (20466LEDEM-BS/ACR)
- Maxim Flushmount Lights