Shop All Flushmount Lights
Maxim
Sky 1-Light 11.75" Wide Bronze Flush Mount Light
Mfr # 57762WTBZ
Zoro # G1885120
Free Shipping & Returns
$134.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length Bronze
- Width Aluminum, Acrylic
- Height 11.75
- Dimmable Yes
- Size Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxim
- MFR # 57762WTBZ
- Zoro # G1885120
- UPC # 783209203105
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | Bronze |
Width | Aluminum, Acrylic |
Height | 11.75 |
Size | Bronze |
Overall Length | 0.75 |
Overall Height | 23.5 |
Overall Width | 13 |
Details
Dimmable | Yes |
For Use With | 7.07 |
Thickness | 120-277 |
Shade Material | PC |
Maximum Wattage Per Bulb | 22 |
Bulb Type | PCB Integrated LED |
Number of Bulbs | 1 |
ADA Compliant | No |
Shade Finish | White |
Collection | Sky |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TCP LED, 5W G16, DIM, 2700K E12, Globe (LED5E12G1627K)
- ILC Replacement for Stinger / Dejay B4040 replacement light bulb lamp (B4040 STINGER / DEJAY)
- LEVITON Lampholder, 75 W, White, 2-Pin (G23) (26719-100)
- SATCO Bulb, Incandescent, 25W, T8, Bayonet Double Contact Base, Sign & Indicator (S3909)
- MAXIM Comet 7-Light 25" Wide Polished Chrome Flush Mount Light (24200BCPC)
- MAXIM Chip 1-Light 5" Wide White Flush Mount Light (57695WTWT)
- MAXIM Trim 1-Light 10.5" Wide Satin Nickel Utility Items (57669WTSN)
- MAXIM CounterMax MX-L-120-1K 1-Light 3.5" Wide White Utility Items (89850WT)
- MAXIM Chip 1-Light 5.25" Wide White Flush Mount Light (57690WTWT)
- MAXIM Malaga 2-Light 12.5" Wide Oil Rubbed Bronze Flush Mount Light (2680MROI)
- PROGRESS LIGHTING Bulkheads Oval Flush Mount, Black (P3706-31)
- Maxim Flushmount Lights