Shop All Outdoor Wall Lights
Maxim
Signlite 1-Light 7.5" Wide Black Outdoor Wall Sconce
Mfr # 10116BK
Zoro # G1459310
product price: $104.00
/ea
Free Shipping & Returns
$104.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7.5
- Length Black
- Size Black
- For Use With 1.17
- Overall Length 13.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 10116BK
- Zoro # G1459310
- UPC # 783209240742
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | Polycarbonate, Aluminum |
Height | 7.5 |
Length | Black |
Size | Black |
Overall Length | 13.75 |
Overall Height | 20.5 |
Backplate Height | 5 |
Wire Length | 8 |
Details
For Use With | 1.17 |
Thickness | 120 |
Number of Bulbs | 1 |
ADA Compliant | No |
Dimmable | Yes |
Maximum Wattage Per Bulb | 60 |
Collection | Signlite |
Bulb Type | E26 Medium Incandescent |
Description
This classic design was originally used to illuminate signs but now is used as a nostalgic wall washer in residential and commercial applications. The polycarbonate shade is supported by an aluminum arm for maximum durability at a very affordable price.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAT-R-SHIELD SHAT-R-SHIELD 125W, BR40 Incandescent Light Bulb (125BR40/1)
- WESTGATE UCA-24-WHT21"" 8W 450LMLED UC ADJUSTABLE WHT, 2700K, 3000K & 4000K (UCA-24-WHT)
- DESIGNERS FOUNTAIN Westin 60 Watt 4 Light Brushed Gold Pendant with Clear Glass Shade (95738-BG)
- WESTINGHOUSE Med Base 120V A15 2Pk Ds (03930)
- MAXIM Builder Cast 1-Light 5.5" Wide Rust Patina Outdoor Wall Sconce (1026RP)
- MAXIM Lightray LED 2-Light 4" Wide Architectural Bronze Outdoor Wall Sconce (86106ABZ)
- MAXIM Zenith LED E26 1-Light 7.25" Wide Bronze Outdoor Wall Sconce (56222WTABZ)
- MAXIM Spots 2-Light 17.75" Wide Tawny Bronze Outdoor Wall Sconce (92006TB)
- MAXIM Builder Cast 1-Light 8" Wide Rust Patina Outdoor Wall Sconce (1024RP)
- MAXIM Builder Cast 1-Light 8" Wide Black Outdoor Wall Sconce (1024BK)
- AFX 11" Outdoor LED Wall Pack - White (TPUW700L50WH)
- Maxim Outdoor Wall Lights