Shop All Hydraulic Filtration Parts
Maxim
Seal Kit, For 4 In Bore Tie Rod Cylinder
Mfr # 204508
Zoro # G3439371
original price:
$62.47
14% off
new price: $53.49
/ea
$53.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 1 New Style 755 Piston Seal, 1 Old Style Tfe Piston Seal, 1 Rod Seal, 1 Stem Seal, 1 Wiper Seal, 2 Oring Tube Seals
- For Use With 218-332, 218-368, 218-369, 218-370, Mfr. No. 218-365
- Type For 4 in Bore, 2 in Rod Tie Rod Cylinder
- Weight (Lbs.) 0.59 lbs.
- For Bore Dia. 4 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 204508
- Zoro # G3439371
- Country of Origin China
- Category Hydraulic Filtration Parts
Dimensions
For Bore Dia. | 4 in. |
Details
Item | Seal Kit |
Includes | 1 New Style 755 Piston Seal, 1 Old Style Tfe Piston Seal, 1 Rod Seal, 1 Stem Seal, 1 Wiper Seal, 2 Oring Tube Seals |
For Use With | 218-332, 218-368, 218-369, 218-370, Mfr. No. 218-365 |
Type | For 4 in Bore, 2 in Rod Tie Rod Cylinder |
Weight (Lbs.) | 0.59 lbs. |
Description
Seal Kit, Includes 1 New Style 755 Piston Seal, 1 Old Style Tfe Piston Seal, 1 Rod Seal, 1 Stem Seal, 1 Wiper Seal, 2 Oring Tube Seals, For 4 in Bore, 2 in Rod Tie Rod Cylinder, For Use With 218-332, 218-368, 218-369, 218-370, Mfr. No. 218-365
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES MegaCrimp Couplings (4G-4FPX)
- PIX V-Belt, Cogged 5/8 X 160 (5VX1600)
- DODGE Babbitted Bearings, P2B-BASP-100 (P2B-BASP-100)
- ARO Solenoid Air Control Valve, 1/8 In, 24VDC (CAT33P-024-L)
- MAXIM Seal Kit, For 2 In Bore Welded Cylinder (204606)
- MAXIM Seal Kit, For 4 In Bore Welded Cylinder (204610)
- MAXIM Seal Kit, For 3 In Bore Tie Rod Cylinder (204503)
- MAXIM Seal Kit, For 3 In Bore Tie Rod Cylinder (204504)
- MAXIM Seal Kit, For 3.5 In Bore Cylinder (204506)
- MAXIM Seal Kit, For 2 In Bore Tie Rod Cylinder (204500)
- PARKER Indicator Kit (927422)
- Maxim Hydraulic Filtration Parts