Shop All Hydraulic Filtration Parts
Maxim
Seal Kit, For 3.5 In Bore Welded Cylinder
Mfr # 204609
Zoro # G0657246
original price:
$48.42
18% off
new price: $39.29
/ea
$39.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 1 Backup Tube Seal, 1 Oring Tube Seal, 1 Piston Wear Ring,1 Old Style TFE Piston Seal,1 New Style 755 Piston Seal, 1 Rod Seal, 1 Stem Seal, 1 Wiper Seal
- For Use With 6FWY5 thru 6FWZ9
- Type For 3.5 in Bore Welded Cylinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 204609
- Zoro # G0657246
- Country of Origin China
- Category Hydraulic Filtration Parts
Details
Item | Seal Kit |
Includes | 1 Backup Tube Seal, 1 Oring Tube Seal, 1 Piston Wear Ring,1 Old Style TFE Piston Seal,1 New Style 755 Piston Seal, 1 Rod Seal, 1 Stem Seal, 1 Wiper Seal |
For Use With | 6FWY5 thru 6FWZ9 |
Type | For 3.5 in Bore Welded Cylinder |
Description
Seal Kit, Includes 1 Backup Tube Seal, 1 Oring Tube Seal, 1 Piston Wear Ring,1 Old Style TFE Piston Seal,1 New Style 755 Piston Seal, 1 Rod Seal, 1 Stem Seal, 1 Wiper Seal, For 3.5 in Bore Welded Cylinder, For Use With 6FWY5 thru 6FWZ9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Spherical Plain Bearing, 1.08" Ball Dia. (GEZ 012ES)
- MARATHON MOTORS 3-Phase General Purpose Motor, 20 HP, 256T Frame, 230/460V AC Voltage, 1,775 Nameplate RPM (256TTFCD6070)
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/2"-14 Thread Size (10FFS50)
- PARKER Air Line Lubricator, 3/4In, 90 cfm, 250 psi (17L44BE)
- MAXIM Seal Kit, For 3-1/2 In Bore Tie Rod Cyl (204505)
- MAXIM Seal Kit, For 2.5In Bore Tie Rod Cylinder (204502)
- MAXIM Seal Kit, For 2.5In Bore Tie Rod Cylinder (204501)
- MAXIM Seal Kit, For 3 In Bore Tie Rod Cylinder (204503)
- MAXIM Seal Kit, For 4 In Bore Welded Cylinder (204610)
- MAXIM Seal Kit, For 4 In Bore Tie Rod Cylinder (204508)
- PARKER Filter (932617Q)
- Maxim Hydraulic Filtration Parts