Shop All Hydraulic Filtration Parts
Maxim
Seal Kit, For 3 In Bore Tie Rod Cylinder
Mfr # 204504
Zoro # G0484915
$31.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 6FCY2 thru 6FCY4
- Type For 3 in Bore, 1.5 in In Rod Tie Rod Cylinder
- Includes 1 New Style 755 Piston Seal, 1 Old Style Tfe Piston Seal, 1 Rod Seal, 1 Stem Seal, 1 Wiper Seal, 2 Oring Tube Seals
- Weight (Lbs.) 0.59 lbs.
- For Bore Dia. 3 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxim
- MFR # 204504
- Zoro # G0484915
- Country of Origin China
- Category Hydraulic Filtration Parts
Dimensions
For Bore Dia. | 3 in. |
Details
Item | Seal Kit |
For Use With | 6FCY2 thru 6FCY4 |
Type | For 3 in Bore, 1.5 in In Rod Tie Rod Cylinder |
Includes | 1 New Style 755 Piston Seal, 1 Old Style Tfe Piston Seal, 1 Rod Seal, 1 Stem Seal, 1 Wiper Seal, 2 Oring Tube Seals |
Weight (Lbs.) | 0.59 lbs. |
Description
Seal Kit, Includes 1 New Style 755 Piston Seal, 1 Old Style Tfe Piston Seal, 1 Rod Seal, 1 Stem Seal, 1 Wiper Seal, 2 Oring Tube Seals, For 3 in Bore, 1.5 in In Rod Tie Rod Cylinder, For Use With 6FCY2 thru 6FCY4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 3/4" x 5 ft Lead Hose 300 psi (HZR07530-05-14-G)
- DDS Shaft Seal, TC, 1in ID, Nitrile Rubber (IN25.438.19.52TC)
- HYDAC 0160 D 010 BH4HC Size 0160, 10 Micron Filter Element for Pressure Filters (0160 D 010 BH4HC)
- MRC Single Row Ball Bearings (204SZZ)
- MAXIM Seal Kit, For 1.5 In Bore Welded Cylinder (204605)
- MAXIM Seal Kit, For 3.5 In Bore Cylinder (204506)
- MAXIM Seal Kit, For 3 In Bore Tie Rod Cylinder (204503)
- MAXIM Seal Kit, For 2 In Bore Welded Cylinder (204606)
- MAXIM Seal Kit, For 4 In Bore Tie Rod Cylinder (204508)
- MAXIM Seal Kit, For 2.5In Bore Tie Rod Cylinder (204501)
- SNAP-TITE Dust Cap, 71 Series, 1/4 In. Couplings (71-3PCC-4)
- Maxim Hydraulic Filtration Parts