Shop All Hydraulic Filtration Parts
Maxim
Seal Kit, For 3-1/2 In Bore Tie Rod Cyl
Mfr # 204505
Zoro # G3198492
product price: $35.95
/ea
$35.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 218-326, 218-347, 218-348, Mfr. No. 218-349
- Includes 1 New Style 755 Piston Seal, 1 Old Style Tfe Piston Seal, 1 Rod Seal, 1 Stem Seal, 1 Wiper Seal, 2 Oring Tube Seals
- Type For 3-1/2 in Bore, 1.25 in Rod Tie Rod Cylinder
- Weight (Lbs.) 0.59 lbs.
- For Bore Dia. 3.5 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 204505
- Zoro # G3198492
- UPC # 094714148370
- Country of Origin China
- Category Hydraulic Filtration Parts
Dimensions
For Bore Dia. | 3.5 in. |
Details
Item | Seal Kit |
For Use With | 218-326, 218-347, 218-348, Mfr. No. 218-349 |
Includes | 1 New Style 755 Piston Seal, 1 Old Style Tfe Piston Seal, 1 Rod Seal, 1 Stem Seal, 1 Wiper Seal, 2 Oring Tube Seals |
Type | For 3-1/2 in Bore, 1.25 in Rod Tie Rod Cylinder |
Weight (Lbs.) | 0.59 lbs. |
Description
Seal Kit, Includes 1 New Style 755 Piston Seal, 1 Old Style Tfe Piston Seal, 1 Rod Seal, 1 Stem Seal, 1 Wiper Seal, 2 Oring Tube Seals, For 3-1/2 in Bore, 1.25 in Rod Tie Rod Cylinder, For Use With 218-326, 218-347, 218-348, Mfr. No. 218-349
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING VPS 200 Pillow Block Ball Bearing, 2-7/16in Bore, 6-53/64 to 7-63/64in L Bolt Center-to-Center (767994)
- WEBSTER 22R221D-5C3 Fuel Unit 3450 Cw/R (22R221D-5C)
- BESTORQ Double Sided 5M timing belts, 655-D5M-20 (655-D5M-20)
- SENQCIA INSPIRE SERIES 60H Hvy Cl Sc Type ASME/ANSI Std RllrChn SnglStrnd 3/4" Pit, 60Hcl, PK5 (60HCL)
- MAXIM Seal Kit, For 3.5 In Bore Welded Cylinder (204609)
- MAXIM Seal Kit, For 4 In Bore Welded Cylinder (204610)
- MAXIM Seal Kit, For 4 In Bore Tie Rod Cylinder (204508)
- MAXIM Seal Kit, For 3.5 In Bore Cylinder (204506)
- MAXIM Seal Kit, For 2.5 In Bore Welded Cylinder (204607)
- MAXIM Seal Kit, For 3 In Bore Tie Rod Cylinder (204504)
- SIMPLEX Surface-Mounted Cast Strike, Simplex (7446426D01)
- Maxim Hydraulic Filtration Parts