Shop All Hydraulic Filtration Parts
Maxim
Seal Kit, For 2.5In Bore Tie Rod Cylinder
Mfr # 204501
Zoro # G1431333
original price:
$39.68
10% off
new price: $35.49
/ea
$35.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 1 New Style 755 Piston Seal, 1 Old Style Tfe Piston Seal, 1 Rod Seal, 1 Stem Seal, 1 Wiper Seal, 2 Oring Tube Seals
- For Use With 218-325, Mfr. No. 218-316
- Type For 2.5 in Bore, 1.12 in Rod Tie Rod Cylinder
- Weight (Lbs.) 0.59 lbs.
- For Bore Dia. 2.5 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 204501
- Zoro # G1431333
- Country of Origin China
- Category Hydraulic Filtration Parts
Dimensions
For Bore Dia. | 2.5 in. |
Details
Item | Seal Kit |
Includes | 1 New Style 755 Piston Seal, 1 Old Style Tfe Piston Seal, 1 Rod Seal, 1 Stem Seal, 1 Wiper Seal, 2 Oring Tube Seals |
For Use With | 218-325, Mfr. No. 218-316 |
Type | For 2.5 in Bore, 1.12 in Rod Tie Rod Cylinder |
Weight (Lbs.) | 0.59 lbs. |
Description
Seal Kit, Includes 1 New Style 755 Piston Seal, 1 Old Style Tfe Piston Seal, 1 Rod Seal, 1 Stem Seal, 1 Wiper Seal, 2 Oring Tube Seals, For 2.5 in Bore, 1.12 in Rod Tie Rod Cylinder, For Use With 218-325, Mfr. No. 218-316
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE R5VX2000-4 Power-Wedge Cog-Band (R5VX2000-4)
- PARKER Coupler Body, Steel, 1/2 In. Pipe, 110 cfm (17)
- FENNER DRIVES Keyless Bushing, Dia. 2.4375 In., 9 Bolt (B602207)
- BAND-IT Band Clamp, Galv.CS, Min.Dia. 3/4 In., PK10 (GRP089)
- MAXIM Seal Kit, For 3 In Bore Tie Rod Cylinder (204503)
- MAXIM Seal Kit, For 2 In Bore Tie Rod Cylinder (204500)
- MAXIM Seal Kit, For 3.5 In Bore Cylinder (204506)
- MAXIM Seal Kit, For 3 In Bore Welded Cylinder (204608)
- MAXIM Seal Kit, For 3-1/2 In Bore Tie Rod Cyl (204505)
- MAXIM Seal Kit, For 4 In Bore Welded Cylinder (204610)
- DONALDSON Visual Indicator (P171945)
- Maxim Hydraulic Filtration Parts